Apply to be a TradeMaster!
Main product image of Maestro Dual LED+ Dimmer and 4-Speed Fan Control, No Neutral Required, 1.5A Fan, 75W LED Light, 120V, Single Pole, MACL-LFQH-WH, White
Magnifying glass
Hover image to zoom

Maestro Dual LED+ Dimmer and 4-Speed Fan Control, No Neutral Required, 1.5A Fan, 75W LED Light, 120V, Single Pole, MACL-LFQH-WH, White

Brand:
Lutron
SKU:
MACL-LFQH-WH
Rating:
(1)
Q&A:
(0)
Maestro Dual LED+ Dimmer and 4-Speed Fan Control, No Neutral Required, 1.5A Fan, 75W LED Light, 120V, Single Pole, MACL-LFQH-WH, White
Magnifying glass
Hover image to zoom
$61.69 each
In Stock
In Stock
Get 42 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
1.5 Amps
Product Highlight: Grade
Residential
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Wattage
75 Watts

Description

–
The Lutron Maestro Dual LED+ Dimmer and 4-Speed Fan Control helps you achieve the ideal comfort level for your home. It includes the most advanced technology for superior dimming and adjust the fan speed all from one wall control. The top section is a LED+ Dimmer that works with up to 75W of dimmable LEDs or up to 250W of Incandescent/Halogen bulbs. The bottom section is a 4-speed fan control for a single ceiling paddle fan up to 1.5A. Press the tap switch once to toggle the light or fan ON to a programmed preset, press again to toggle OFF; Double press the tap switch to turn light or fan ON to full intensity/speed. Use the raise/lower button next to the tap switch to dim/brighten lights or increase/decrease fan speed. This Fan/Light control is only available in single pole. Screw terminal and wire lead installation. No neutral or canopy module required. LED+ dimmer portion has easy low-end trim programming. Available in 10+ colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

  • Dimmer (top) Tap on dimmer to preset light level; tap off. Tap twice for full on. Touch rocker to adjust light level. Fan control (bottom) Tap on to preset fan speed; tap off. Touch rocker to adjust speed. 4-quiet fan speeds plus off provide enhanced comfort. Designed to prevent motor hum. For use with only one fan/light.
  • Maestro LED+ Fan/Light Control, Single-pole, 120V/75W Dimmable LED or 250W Incandescent/Halogen light, 1.5A fan in White, Clamshell packaging
  • Includes (1) Lutron Maestro Dual Combination LED+ Dimmer and 4-Speed Fan Control; Gloss Finish, Clamshell Packaging
  • Rated for 1.5A Ceiling Paddle Fan and up to 75W of dimmable LEDs or 250W of Incandescent/Halogen bulbs
  • For use with 1 ceiling paddle fan per control; not compatible with fans with proprietary remotes
  • No Neutral Required; 120V
  • Single Pole; Screw Terminal and Wire lead installation
  • Separate wires for light and fan required; No canopy module required
  • 4 quiet fan speeds: Low, Medium, Medium/High, High
  • Simple button programming for low-end trim adjustment on LED+ dimmer
  • Tap once to toggle light or fan ON/OFF, Double-tap to turn lights on to full intensity, or press & hold for delayed fade-to-off on the lights
  • Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)
  • Lutron Maestro Dual LED+ Dimmer and 4-Speed Fan Control, No Neutral Required, 1.5A Fan, 75W LED Light, 120V, Single Pole, MACL-LFQH-WH, White

Specs

–
Type:

Dimmer

Touch

Single Pole

Amperage:

1.5

Grade:

Residential

Voltage:

120v

Color:

White

Wattage:

75

Load Type:

Halogen

Incandescent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i like the product

fan control.works good
maggie
hyattsville md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy