Apply to be a TradeMaster!
Main product image of Maestro Electronic Low-Voltage Dimmer Switch, 300W, Single Pole/Multi-Location, 120V, DVELV-303P-WH, White
Magnifying glass
Hover image to zoom

Maestro Electronic Low-Voltage Dimmer Switch, 300W, Single Pole/Multi-Location, 120V, DVELV-303P-WH, White

Brand:
Lutron
SKU:
MAELV-600-WH
Rating:
(0)
Q&A:
(0)
Maestro Electronic Low-Voltage Dimmer Switch, 300W, Single Pole/Multi-Location, 120V, DVELV-303P-WH, White
Magnifying glass
Hover image to zoom
$154.13 each
In Stock
In Stock
Get 3 Wed, Oct 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps
Product Highlight: Grade
Residential
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Wattage
600 Watts

Description

–
The Maestro ELV Dimmer from Lutron allows you to dim a light fixture from multiple locations. Use this product in 600-Watt Electronic Low-Voltage applications. The easy-to-operate tap switch turns lights on/off to your favorite light level or taps twice for full on. Press, hold and release the switch for delayed fade-to-off. Delayed fade-to-off gives you 10-60 seconds to leave the room or get into bed before the lights go out. Adjust the light level for any activity using the rocker. Using Maestro Dimmers and Companion Dimmers, you can control a single light from up to 10 locations - the perfect combination for controlling the lights at either end of the staircase or at both entrances to a room. Coordinating Claro wall plates and accessories sold separately.

  • Controls 600 W electronic low-voltage loads. Provides true dimming from each location (with companion dimmers).
  • Maestro Dimmer - Gloss Finish, Electronic Low-Voltage, Multi-location/single-pole, 120V/600W in white
  • High-tech "Smart Dimmer" with microprocessor technology for a standard designer wallplate opening
  • Features a clean,flush,stylish appearance
  • Special Features! Two taps on the switch brings lights on to full brightness; press and hold the switch to slowly fade lights to off over 10 seconds
  • LED's indicate light level and glow softly as a locator light in the dark
  • Multi-location dimming from up to 10 locations
  • Uses standard single-pole and 3-way wiring for easy installation in any home

Specs

–
Type:

Rocker

Dimmer

Single Pole

Amperage:

5

Grade:

Residential

Voltage:

120v

Color:

White

Wattage:

600

Load Type:

Halogen

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy