Apply to be a TradeMaster!
Main product image of Maestro 1000W Magnetic Low Voltage Dimmer (White)
Magnifying glass
Hover image to zoom

Maestro 1000W Magnetic Low Voltage Dimmer (White)

Brand:
Lutron
SKU:
MALV-1000-WH
Rating:
(0)
Q&A:
(0)
Maestro 1000W Magnetic Low Voltage Dimmer (White)
Magnifying glass
Hover image to zoom
$113.80 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
1000 Watts
Product Highlight: Color
White

Description

–

Controls 1000 W (800 W) magnetic low-voltage loads. Provides true dimming from each location (with companion dimmers).

  • Features a clean,flush,stylish appearance
  • Special Features! Two taps on the switch brings lights on to full brightness; press and hold the switch to slowly fade lights to off over 10 seconds
  • LED's indicate light level and glow softly as a locator light in the dark
  • Multi-location dimming from up to 10 locations
  • Uses standard single-pole and 3-way wiring for easy installation in any home

Specs

–
Wattage:

1000

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy