Apply to be a TradeMaster!
Main product image of Maestro 600W Magnetic Low Voltage Dimmer (Brown)
Magnifying glass
Hover image to zoom

Maestro 600W Magnetic Low Voltage Dimmer (Brown)

Brand:
Lutron
SKU:
MALV-600-BR
Rating:
(0)
Q&A:
(0)
Maestro 600W Magnetic Low Voltage Dimmer (Brown)
Magnifying glass
Hover image to zoom
$84.19 each
In Stock
In Stock
Get 1 Fri, Oct 9 - Mon, Oct 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
600 Watts
Product Highlight: Color
Brown

Description

–

Controls 600 VA (450 W) magnetic low-voltage loads. Provides true dimming from each location (with companion dimmers).

  • Features a clean,flush,stylish appearance
  • Special Features! Two taps on the switch brings lights on to full brightness; press and hold the switch to slowly fade lights to off over 10 seconds
  • LED's indicate light level and glow softly as a locator light in the dark
  • Multi-location dimming from up to 10 locations
  • Uses standard single-pole and 3-way wiring for easy installation in any home

Specs

–
Wattage:

600

Color:

Brown