Apply to be a TradeMaster!
Main product image of Maestro MLV Dimmer Switch, 450W (600VA), Single-Pole/Multi-Location, No 120V, White
Magnifying glass
Hover image to zoom

Maestro MLV Dimmer Switch, 450W (600VA), Single-Pole/Multi-Location, No 120V, White

Brand:
Lutron
SKU:
MALV-600H-WH
Rating:
(0)
Q&A:
(0)
Maestro MLV Dimmer Switch, 450W (600VA), Single-Pole/Multi-Location, No 120V, White
Magnifying glass
Hover image to zoom
$83.50 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Gloss
Product Highlight: Wattage
450 Watts
Product Highlight: Color
White
Product Highlight: Voltage
120v

Description

–


Features:
  • Matches existing switches
  • Toggle-style switch turns light on to level set by slider
  • Slide adjusts light to your favorite level
  • eco-dim model available
  • 1000 W preset dimmers have voltage compensation which maintains stable light levels, despite line voltage variations
  • 100% factory tested
  • Controls 600 VA (450 W) magnetic low-voltage loads. Provides true dimming from each location (with companion dimmers).

Specs

–
Finish:

Gloss

Wattage:

450

Color:

White

Location:

Multi-Location

Single-Pole

Poles:

1

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy