Apply to be a TradeMaster!
Main product image of Maestro Wireless 3-Wire Dimmer for Ballast/LED Driver, 6A, 1 Pole/Multi-Location, 120/277V, Black
Magnifying glass
Hover image to zoom

Maestro Wireless 3-Wire Dimmer for Ballast/LED Driver, 6A, 1 Pole/Multi-Location, 120/277V, Black

Brand:
Lutron
SKU:
MRF2-F6AN-DV-BL
Rating:
(0)
Q&A:
(0)
Maestro Wireless 3-Wire Dimmer for Ballast/LED Driver, 6A, 1 Pole/Multi-Location, 120/277V, Black
Magnifying glass
Hover image to zoom
$172.75 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120-277V
Product Highlight: Amperage
6 Amps
Product Highlight: Color
Black

Description

–


Features:
  • The Maestro Wireless solution provides dimming/ switching of multiple load types, occupancy/vacancy sensing, daylight harvesting, and high-end trim.
  • Lutron patented Clear Connect RF Technology works through walls and floors.
  • Incorporates advanced features such as fade ON/fade OFF, high-end trim, and rapid full-ON.
  • Controls include Front Accessible Service Switch (FASS) for safe lamp replacement.
  • Two-wire dimmers and switches available for retrofit applications.
  • Power failure memory: If power is interrupted, the control will return to its previously set level prior to interruption.
  • Controls 6 A 3-wire driver or fluorescent ballast loads. Tap on to preset level; tap off. Tap twice for full on. Press, hold, and release for delayed fade-to-off. Touch rocker to adjust light level. Provides true dimming from each location with companion dimmers or Pico wireless remotes.

Specs

–
Poles:

1

Voltage:

120-277V

Location:

Single-Pole

Multi-Location

Amperage:

6

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy