Shop Resideo Sale
Main product image of Vive Maestro Wireless CL Dimmer LED/CFL, 150W LED/600W, Single Pole/Multi-Location, 120V, (Gloss Gray), MRF2S-6CL-GR
Magnifying glass
Hover image to zoom

Vive Maestro Wireless CL Dimmer LED/CFL, 150W LED/600W, Single Pole/Multi-Location, 120V, (Gloss Gray), MRF2S-6CL-GR

Brand:
Lutron
SKU:
MRF2S-6CL-GR
Rating:
(0)
Q&A:
(0)
Vive Maestro Wireless CL Dimmer LED/CFL, 150W LED/600W, Single Pole/Multi-Location, 120V, (Gloss Gray), MRF2S-6CL-GR
Magnifying glass
Hover image to zoom
$146.90 each
In Stock
In Stock
Get 40 Fri, Nov 13 - Mon, Nov 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120 v
Product Highlight: Finish
Gloss
Product Highlight: Color
Gray

Description

–

Vive Maestro Wireless Dimmers and Switches

The Maestro Wireless solution incorporates Maestro Wireless load controls, wireless sensors, and wireless remote controls, which provide a system that delivers energy savings, convenience, and ease of installation. Maestro Wireless dimmers and switches use Lutron patented Clear Connect RF Technology, which enables wireless communication with Radio Powr Savr sensors and Pico remote controls for light control and general switched loads. These products are also compatible with the Vive hub, which enables a simple setup process using a standard web browser on any Wi-Fi enabled phone, tablet, or computer. It also enables control and monitoring of all Vive devices. The Vive hub can be added at any time.

Features

  • The Maestro Wireless solution provides dimming/switching of multiple load types, occupancy/vacancy sensing, and daylight harvesting
  • Lutron patented Clear Connect RF Technology works through walls and floors
  • Incorporates advanced features such as fade ON/fade OFF, high-end trim, and rapid full-ON (a Vive hub is required to set high-end trim)
  • Controls include Front Accessible Service Switch (FASS) for safe lamp replacement
  • Two-wire dimmers and switches available for retrofit applications
  • Power failure memory: if power is interrupted, the control will return to its previously set level prior to interruption

Specs

–
Voltage:

120 v

Product Type:

Dimmer

Finish:

Gloss

Color:

Gray

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy