Apply to be a TradeMaster!
Main product image of Maestro Dual-Tech Occupancy Sensor Switch, 6A 1 Pole (Black)
Magnifying glass
Hover image to zoom

Maestro Dual-Tech Occupancy Sensor Switch, 6A 1 Pole (Black)

Brand:
Lutron
SKU:
MS-A102-BL
Rating:
(0)
Q&A:
(0)
Maestro Dual-Tech Occupancy Sensor Switch, 6A 1 Pole (Black)
Magnifying glass
Hover image to zoom
$79.85 each
In Stock
In Stock
Get 73 Wed, Sep 16 - Thu, Sep 17
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

Applies Lutron's exclusive XCT Technology (Dual Tech) to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. Includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings. XCT technology for major, minor, fine, and very fine motion detection. 180 degree field-of-view. Tamper-resistant PIR lens. Up to 900 ft2 (81 m2) major motion coverage and 400 ft2 (36 m2) minor motion coverage. Two ambient light detect (ALD) options: Learning ALD mode: uses adaptive algorithm. Sensor learns user's preferred light level over time. Fixed ALD mode: four selectable light level thresholds: Hi, Med, Low, Min. Can be set to auto-on/auto-off or manual-on/auto-off per circuit. Adjustable timeout for each circuit (1, 5, 15, or 30 minutes). Sensitivity adjustment: PIR (Hi, Med, Min), ultrasonic (Hi, Med, Low, Off). Switches all lighting loads: incandescent, halogen, ELV, MLV, CFL, LED, magnetic fluorescent, electronic fluorescent. Switches fan loads at 120 V. Does not require neutral wiring.

  • Single Pole Only; Rated to work with a single circuit up to 6A lighting, 4.4A (1/6HP) fans motors, or 4.4A combined fan/light
  • Ground or Neutral required; 120-277V
  • 180-degree sensor field of view (900 sq ft major motion & 400 sq ft minor motion coverage); tamper resistant lens
  • Lutron Dual Sensing Technology: Ultrasonic and PIR (Passive-Infrared) for major, minor, fine and very fine motion detection
  • Smart Ambient Light Detection (ALD) can be programmed so lights stay off if enough light is present in the room
  • Adaptive zero-cross switching algorithm for extended relay life
  • Easy to read programming buttons directly on sensor
  • Complies with Title 20/24, ASHRAE 90.1, and IECC code requirements such as "automatic shutoff"
  • Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy