Apply to be a TradeMaster!
Main product image of Maestro Dual-Tech Occupancy Sensor Switch, 6A 1 Pole (Gray)
Magnifying glass
Hover image to zoom

Maestro Dual-Tech Occupancy Sensor Switch, 6A 1 Pole (Gray)

Brand:
Lutron
SKU:
MS-A102-GR
Rating:
(0)
Q&A:
(0)
Maestro Dual-Tech Occupancy Sensor Switch, 6A 1 Pole (Gray)
Magnifying glass
Hover image to zoom
$80.56 each
In Stock
In Stock
Get 53 Fri, Oct 30 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Applies Lutron's exclusive XCT Technology (Dual Tech) to the ultrasonic as well as the passive infrared technology in this sensor to create a product that can detect very fine motion, such as typing. Includes all of the great features found in the rest of the Maestro sensor family, including: adaptive relay switching, smart ambient light detection, and simple button presses for changing settings. XCT technology for major, minor, fine, and very fine motion detection. 180 degree field-of-view. Tamper-resistant PIR lens. Up to 900 ft2 (81 m2) major motion coverage and 400 ft2 (36 m2) minor motion coverage. Two ambient light detect (ALD) options: Learning ALD mode: uses adaptive algorithm. Sensor learns user's preferred light level over time. Fixed ALD mode: four selectable light level thresholds: Hi, Med, Low, Min. Can be set to auto-on/auto-off or manual-on/auto-off per circuit. Adjustable timeout for each circuit (1, 5, 15, or 30 minutes). Sensitivity adjustment: PIR (Hi, Med, Min), ultrasonic (Hi, Med, Low, Off). Switches all lighting loads: incandescent, halogen, ELV, MLV, CFL, LED, magnetic fluorescent, electronic fluorescent. Switches fan loads at 120 V. Does not require neutral wiring.

  • Single Pole Only; Rated to work with a single circuit up to 6A lighting, 4.4A (1/6HP) fans motors, or 4.4A combined fan/light
  • Ground or Neutral required; 120-277V
  • 180-degree sensor field of view (900 sq ft major motion & 400 sq ft minor motion coverage); tamper resistant lens
  • Lutron Dual Sensing Technology: Ultrasonic and PIR (Passive-Infrared) for major, minor, fine and very fine motion detection
  • Smart Ambient Light Detection (ALD) can be programmed so lights stay off if enough light is present in the room
  • Adaptive zero-cross switching algorithm for extended relay life
  • Easy to read programming buttons directly on sensor
  • Complies with Title 20/24, ASHRAE 90.1, and IECC code requirements such as "automatic shutoff"
  • Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy