Apply to be a TradeMaster!
Main product image of Humidity Sensor Switch for Bathroom Exhaust Fans, 3A, Single-Pole (White)
Magnifying glass
Hover image to zoom

Humidity Sensor Switch for Bathroom Exhaust Fans, 3A, Single-Pole (White)

Brand:
Lutron
SKU:
MS-HS3-WH
Rating:
(1)
Q&A:
(0)
Humidity Sensor Switch for Bathroom Exhaust Fans, 3A, Single-Pole (White)
Magnifying glass
Hover image to zoom
$41.95 each
In Stock
In Stock
Get 11 Fri, Nov 6
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
3 Amps
Product Highlight: Horse Power
1/10 HP
Product Highlight: Color
White
Product Highlight: Voltage
120v

Description

–

Product Overview:

Introducing Lutron's first-ever Humidity Sensor Switch, offering a bathroom solution that you and your homeowners can be proud of. This state-of-the-art device detects humidity levels to activate the exhaust fan when needed, reducing moisture, mildew, and mold in any bathroom space. The device is compatible with a 3A, 1/10 HP fan. Showcasing our commitment to quality and innovation, the XactSense Humidity Sensor Switch measures humidity levels and uses advanced signal processing to determine the optimal time to activate the fan. This new humidity-sensing feature provides added convenience and allows consumers to adjust how long the fan will stay on once activated. This low-effort, high-impact remodel delivers a simple yet innovative solution for homeowners, minimizing energy consumption and maximizing efficiency. Coordinates perfectly with Lutron Claro wall plates for consistent color matching (wall plates sold separately).

Product Features:

  • Includes (1) Lutron Humidity Sensor Switch, MS-HS3-WH, Gloss Finish
  • 3A 1/10 HP Fan; 120V
  • Neutral or ground connection required; Single Pole
  • Automatically turns the fan on and off when humidity is detected, reducing moisture, mold & mildew
  • Adjustable timeout up to 45 minutes (5, 15, 30, or 45)
  • Select between 3 Modes: Shower + Climate, Shower Only, or Air Cycle
  • Smart Ambient Light Detection prevents fan from operating when the space is dark.
  • Features adjustable relative humidity threshold, timeout and sensitivity
  • Complies with California Title 24
  • Coordinates perfectly with Lutron Claro wall plates for consistent color matching (wall plates sold separately)

Specs

–
Amperage:

3

Application:

Fan Control

Humidity Sensor

Horse Power:

1/10

Poles:

1

Color:

White

Voltage:

120v

Product Type:

Humidity Sensor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works Exactly As Described

Was A Little Bit Leary To Invest In Something So New. My Daughter Would Come Home And Shower Late At Night And End Up Forgetting To Turn The Fan Off And Leave It On All Night. This Was The Perfect Solution. Works Exactly As Described. Comes On A Couple Minutes Into The Shower And I Set It To Turn Off After 15 Minutes. Timer Also Works When Turned On Manually. All In All, Great Investment At A Decent Price
Dgb
Pittsburgh, PA
6 months ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy