Apply to be a TradeMaster!
Main product image of Maestro 1 Pole Occupancy Sensor Switch, 120V, 2A (Hot)
Magnifying glass
Hover image to zoom

Maestro 1 Pole Occupancy Sensor Switch, 120V, 2A (Hot)

Brand:
Lutron
SKU:
MS-OPS2-HT
Rating:
(0)
Q&A:
(0)
Maestro 1 Pole Occupancy Sensor Switch, 120V, 2A (Hot)
Magnifying glass
Hover image to zoom
$31.09 each
In Stock
In Stock
Get 10 Fri, Oct 30 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] minor motion coverage. Can be set to auto-on/auto-off or manual-on/auto-off. Adjustable timeout (1, 5, 15, or 30 minutes) and high/low sensitivity adjustment. Occupancy sensing switch loads: incandescent, halogen, ELV, MLV, CFL, LED, magnetic fluorescent, electronic fluorescent, and fan. Ground wire required.

  • Rated to work with up to 2A lighting; 120V
  • Single Pole only
  • Wire-Lead installation; Ground or Neutral Required
  • Features passive infrared (PIR) motion detection with exclusive Lutron XCT Technology for fine motion detection, which is 2-3x better at picking up motion than other manufacturers
  • 180-degree sensor field of view (900 sq ft major motion & 400 sq ft minor motion coverage); Tamper-resistant lens
  • Smart Ambient Light Detection (ALD) can be programmed so lights stay off if enough natural light is present in the room
  • Easy button programming to customize timeout, sensor mode, or sensitivity
  • Complies with Title 20/24 Section 110.9 for "automatic shutoff"
  • Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy