Apply to be a TradeMaster!
Main product image of Maestro Motion Sensor Switch, Ground or Neutral Required, 2A Lighting, 120V, Single Pole, Ivory
Magnifying glass
Hover image to zoom

Maestro Motion Sensor Switch, Ground or Neutral Required, 2A Lighting, 120V, Single Pole, Ivory

Brand:
Lutron
SKU:
MS-OPS2H-IV
Rating:
(0)
Q&A:
(0)
Maestro Motion Sensor Switch, Ground or Neutral Required, 2A Lighting, 120V, Single Pole, Ivory
Magnifying glass
Hover image to zoom
$26.14 each
Out of Stock
Out of Stock
Get it Fri, Sep 25 - Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Ivory
Product Highlight: Voltage
120v
Product Highlight: Finish
Gloss
Product Highlight: Amperage
2 Amps

Description

The Lutron Maestro Motion Sensor Switch features Lutron's advanced motion sensing technology to automatically turn the lights on and off, or manually toggle the lights with the tap switch. The Motion Sensor Switch is rated up to 2A for any lighting type and is single pole only. The passive infrared (PIR) sensor, covered by a tamper resistant lens, detects heat from occupants moving and has a 180-degree field of view (900 sq ft major motion & 400 sq ft minor motion coverage). Equipped with smart ambient light detection (ALD), you can customize your sensor to detect daylight, so lights don't turn on when enough natural light is present in the room. Unlike other manufacturers, Lutron sensors use Cross Correlation Technology (XCT) to also detect fine motion, such as typing at a desk or reading a book - ensuring lights won't turn off inadvertently when you're still in the room. Lutron sensors also have an adjustable timeout (1, 5, 15 or 30 minutes) to control how long the lights stay on after leaving the room. Switch the sensor to vacancy mode to meet Title 24 requirements: lights only turn on with a manual press of the tap switch but automatically turn off if the sensor no longer detects motion. The sensitivity of the PIR sensor can also be changed so it only detects larger motion Available in 10+ colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Features:
  • Includes (1) Lutron Maestro 2A Motion Sensor Switch; Gloss Finish, Clamshell Packaging
  • Rated to work with up to 2A lighting; 120V
  • Single Pole only
  • Wire-Lead installation; Ground or Neutral Required
  • Features passive infrared (PIR) motion detection with exclusive Lutron XCT Technology for fine motion detection, which is 2-3x better at picking up motion than other manufacturers
  • 180-degree sensor field of view (900 sq ft major motion & 400 sq ft minor motion coverage); Tamper-resistant lens
  • Smart Ambient Light Detection (ALD) can be programmed so lights stay off if enough natural light is present in the room
  • Easy button programming to customize timeout, sensor mode, or sensitivity
  • Complies with Title 20/24 Section 110.9 for "automatic shutoff"
  • Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

Location:

Single-Pole

Poles:

1

Color:

Ivory

Voltage:

120v

Finish:

Gloss

Amperage:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy