Apply to be a TradeMaster!
Main product image of Maestro Motion Sensor Switch, Ground or Neutral Required, 5A Light, 3A Fan, 120V, Single/Multi-Location, MS-OPS5M-WH, White
Magnifying glass
Hover image to zoom

Maestro Motion Sensor Switch, Ground or Neutral Required, 5A Light, 3A Fan, 120V, Single/Multi-Location, MS-OPS5M-WH, White

Brand:
Lutron
SKU:
MS-OPS5MH-WH
Rating:
(0)
Q&A:
(1)
Maestro Motion Sensor Switch, Ground or Neutral Required, 5A Light, 3A Fan, 120V, Single/Multi-Location, MS-OPS5M-WH, White
Magnifying glass
Hover image to zoom
$33.39 each
In Stock
In Stock
Get 15 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps
Product Highlight: Grade
Residential
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Wattage
150 Watts

Description

–
Coordinating Claro wallplate and accessories sold separately. Let Lutron's Maestro Occupancy Sensor switch turn the lights or fan on and off for you. It's a simple, easy and low cost way to save energy and add automation to your home. Install a Maestro Sensor and lights/fan turn on when you enter the room and then turn off automatically after you leave. This sensor features XCT Sensing Technology which detects minor motion, such as typing at a desk or reading, ensuring sensor does not turn off inadvertently. Equipped with ambient light detection, you can customize your sensor to detect daylight so lights don't turn on with enough natural light in your room. Keeping the sleek design of the Maestro family, Lutron sensors will match the decor of any room in your home. Install a sensor in your bedroom so lights aren't left on mistakenly or in the bathroom for your exhaust fan. This Maestro Sensor works with any bulb type, including CFLs and LEDs or fans up to 3 Amp. This switch can also be easily programmed to function as a vacancy (manual-on) sensor.

Specifications
  • Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] minor motion coverage. Can be set to auto-on/auto-off or manual-on/auto-off. Adjustable timeout (1, 5, 15, or 30 minutes) and high/low sensitivity adjustment. Occupancy sensing switch loads: incandescent, halogen, ELV, MLV, CFL, LED, magnetic fluorescent, electronic fluorescent, and fan. Ground wire required.
  • Maestro Occupancy-Sensing Switch, Multi-location/single-pole, 120V/5A, clamshell packaging in white
  • Automatically turns the lights on when you enter the room and off when you leave
  • Features XCT sensing technology which detects fine motion, such as typing at a desk or reading, ensuring lights do not turn off inadvertently
  • Optional: senses daylight so lights do not turn on when there is enough natural light in the room
  • Programmable time-out of lights - 1, 5, 15 or 30 minutes
  • Works with all bulb types; up to 600W incandescent, halogen and electronic low-voltage, 450W magnetic low-voltage, 360W CFL/LED, 5 ballasts, 3A fans
  • Can be used in single-pole or multi-location applications; great for larger rooms like garages, bathrooms and private offices
  • Installs in as little as 15 minutes; no neutral required
  • Includes (1) maestro sensor switch; coordinating wallplate sold separately

Specs

–
Type:

Motion Sensor

3-Way

Single Pole

Amperage:

5

Grade:

Residential

Voltage:

120v

Color:

White

Wattage:

150

Features:

Programmable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: where can i buy the wall plate/ accessories ?

Asked by Mike 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Mike, thanks for writing in. We sell the wallplate separately as SKU: CW-1-WH - https://www.supplyhouse.com/Lutron-CW-1-WH-Claro-1-Gang-Wall-Plate-for-Decorator-Designer-Paddle-Switches-and-Dimmers-White-Gloss-CW-1-WH?utm_source=google_ad&utm_medium=Shopping_withoutdata&utm_campaign=Shopping_Without_PLTV_data&gad_source=1&gclid=CjwKCAjww_iwBhApEiwAuG6ccEWCJfxdgl22FeM30E5vZtuWaQW8szyQnVAykYV6oytmEtugqzEHiRoCqXkQAvD_BwE

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy