Apply to be a TradeMaster!
Maestro Dual-Circuit Single-Pole Occupancy Sensor & Partial-On Switch 120V, 6A (Biscuit)

Maestro Dual-Circuit Single-Pole Occupancy Sensor & Partial-On Switch 120V, 6A (Biscuit)

Brand:
Lutron
SKU:
MS-OPS6-DDV-BI
Rating:
(0)
Q&A:
(0)
Maestro Dual-Circuit Single-Pole Occupancy Sensor & Partial-On Switch 120V, 6A (Biscuit)
$79.53 each
In Stock
In Stock
Get 38 Fri, Oct 30 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Combines two switches with an in-wall, passive infrared (PIR) occupancy or partial-on sensor. The sensor is intended for either control of two circuits or bi-level control of two circuits, as required by certain energy codes. Passive infrared sensor with exclusive Lutron XCT Technology for minor motion detection. 180 degree sensor field-of-view. Tamper-resistant PIR lens. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] minor motion coverage. Smart Ambient Light Detection (ALD) mode uses adaptive algorithm: Sensor learns the user's preferred light level over time. Can be set to auto-on/auto-off or manual-on/auto-off. Adjustable timeout for each circuit (1, 5, 15, or 30 minutes). Sensitivity adjustment (high/low). Switches all lighting loads: incandescent, halogen, ELV, MLV, CFL, LED, magnetic fluorescent, electronic fluorescent.

  • Controls (2) individual circuits, each rated up to 6A lighting, 4.4A (1/6HP) fans motors, or 4.4A combined fan/light
  • Ground or Neutral required; 120-277V
  • (2) Single Pole circuits; Wire-lead installation
  • Features passive infrared (PIR) motion detection with exclusive Lutron XCT Technology for fine motion detection, which is 2-3x better at picking up motion than other manufacturers
  • 180-degree sensor field of view (900 sq ft major motion & 400 sq ft minor motion coverage); Tamper-resistant lens
  • Smart Ambient Light Detection (ALD) can be programmed so lights stay off if enough natural light is present in the room
  • Easy button programming to customize timeout, sensor mode, or sensitivity
  • Complies with Title 20/24 Section 110.9 for "automatic shutoff"
  • Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy