Apply to be a TradeMaster!
Main product image of Maestro Partial-On Dual Circuit Motion Sensor Switch, 6A Light, 120-277V, 1 Pole, Ground or Brown
Magnifying glass
Hover image to zoom

Maestro Partial-On Dual Circuit Motion Sensor Switch, 6A Light, 120-277V, 1 Pole, Ground or Brown

Brand:
Lutron
SKU:
MS-PPS6-DDV-BR
Rating:
(0)
Q&A:
(0)
Maestro Partial-On Dual Circuit Motion Sensor Switch, 6A Light, 120-277V, 1 Pole, Ground or Brown
Magnifying glass
Hover image to zoom
$71.15 each
In Stock
In Stock
Get 10 Fri, Oct 30 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6 Amps
Product Highlight: Voltage
120-277V
Product Highlight: Color
Brown

Description

–


Features:
  • Bi-level control of two circuits, as required by certain energy codes (e.g., ASHRAE)
  • Passive infrared sensor with exclusive Lutron XCT Technology for minor motion detection
  • 180 deg sensor field-of-view
  • Tamper-resistant PIR lens
  • Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] minor motion coverage
  • Smart Ambient Light Detection (ALD) mode uses adaptive algorithm: Sensor learns the user's preferred light level over time
  • Occupancy version can be set to Auto-ON / Auto-OFF or Manual-ON / Auto-OFF
  • Adjustable timeout for each circuit (1, 5, 15, or 30 minutes)
  • Sensitivity adjustment (High/Low)
  • Combines two switches with an in-wall, passive infrared (PIR) occupancy or partial-on sensor. The sensor is intended for either control of two circuits or bi-level control of two circuits, as required by certain energy codes. Passive infrared sensor with exclusive Lutron XCT Technology for minor motion detection. 180 degree sensor field-of-view. Tamper-resistant PIR lens. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] minor motion coverage. Smart Ambient Light Detection (ALD) mode uses adaptive algorithm: Sensor learns the user's preferred light level over time. Adjustable timeout for each circuit (1, 5, 15, or 30 minutes). Sensitivity adjustment (high/low). Switches all lighting loads: incandescent, halogen, ELV, MLV, CFL, LED, magnetic fluorescent, electronic fluorescent.

Specs

–
Amperage:

6

Voltage:

120-277V

Location:

Single-Pole

Color:

Brown

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy