Apply to be a TradeMaster!
Main product image of Maestro Motion Sensor Switch, Vacancy Only, Ground or Neutral Required, 2A Lighting, 120V, Single Pole, MS-VPS2-WH, White
Magnifying glass
Hover image to zoom

Maestro Motion Sensor Switch, Vacancy Only, Ground or Neutral Required, 2A Lighting, 120V, Single Pole, MS-VPS2-WH, White

Brand:
Lutron
SKU:
MS-VPS2H-WH
Rating:
(0)
Q&A:
(0)
Maestro Motion Sensor Switch, Vacancy Only, Ground or Neutral Required, 2A Lighting, 120V, Single Pole, MS-VPS2-WH, White
Magnifying glass
Hover image to zoom
$22.52 each
In Stock
In Stock
Get 16 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
6 Amps
Product Highlight: Grade
Residential
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Wattage
720 Watts

Description

–
Coordinating Claro wallplate and accessories sold separately. Let Lutron's Maestro Vacancy Sensor switch automatically turn lights off for you. It's a simple, easy, and low cost way to save energy and add light automation to your home. Simply turn lights on when you enter a room, and the Maestro Vacancy Sensor will automatically turn lights off when room is vacant. With manual-on feature, the vacancy sensor is perfect for use in a bedroom or TV room so lights/fan only turn on when you want them to. Install it in the kids' rooms and never worry about lights being left on by mistake. Keeping the sleek design of the Maestro family, Lutron sensors will match the decor of any room in your home. Maestro Sensors work with any bulb type, including CFLs and LEDs.

Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] minor motion coverage. Meets CA Title 24 requirements. Adjustable timeout (1, 5, 15, or 30 minutes) and high/low sensitivity adjustment. Occupancy sensing switch loads: incandescent, halogen, ELV, MLV, CFL, LED, magnetic fluorescent, electronic fluorescent, and fan. Ground wire required.

Specifications
  • Coordinating Claro wallplate and accessories sold separately.
  • Maestro Vacancy-Sensing Switch, Single-pole, 120V/2A, clamshell packaging in white
  • Coordinating claro wall plate and accessories sold separately
  • Automatically turns lights off when room is unoccupied
  • Uses advanced XCT sensing technology, offering the most reliable on/off performance up to 30 ft.
  • Works with all bulb types
  • Meets California Title 24 and other sensor code requirements
  • Simple, easy, and low cost way to bring light automation to your home
  • Great for bedrooms, kid rooms and rooms with pets
  • Simple, easy and low cost way to bring light automation to your home
  • Sleek design of Maestro controls

Specs

–
Type:

Motion Sensor

Single Pole

Amperage:

6

Grade:

Residential

Voltage:

120v

Color:

White

Wattage:

720

Load Type:

Halogen

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy