Apply to be a TradeMaster!
Main product image of Maestro Motion Sensor Switch, Vacancy Only, Ground or Neutral Required, 5A Light, 3A Fan, 120V, Single/Multi-Location, MS-VPS5MH-WH, White
Magnifying glass
Hover image to zoom

Maestro Motion Sensor Switch, Vacancy Only, Ground or Neutral Required, 5A Light, 3A Fan, 120V, Single/Multi-Location, MS-VPS5MH-WH, White

Brand:
Lutron
SKU:
MS-VPS5MH-WH
Rating:
(0)
Q&A:
(0)
Maestro Motion Sensor Switch, Vacancy Only, Ground or Neutral Required, 5A Light, 3A Fan, 120V, Single/Multi-Location, MS-VPS5MH-WH, White
Magnifying glass
Hover image to zoom
$33.24 each
In Stock
In Stock
Get 17 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
5 Amps
Product Highlight: Grade
Residential
Product Highlight: Voltage
120v
Product Highlight: Color
White
Product Highlight: Wattage
600 Watts

Description

–
The Lutron Maestro Motion Sensor Switch (vacancy only) features Lutron’s advanced motion sensing technology to automatically turn the lights off, or manually toggle the lights with the tap switch. This Vacancy Sensor Switch is rated up to 5A for any lighting type, 3A fan or 3A for combined light/fan. Install in a single pole, 3-way with one existing switch, or with Maestro companion switches (MA-AS/MSC-AS) to switch from up to 9 locations. The passive infrared (PIR) sensor, covered by a tamper resistant lens, detects heat from occupants moving and has a 180-degree field of view (900 sq ft major motion & 400 sq ft minor motion coverage). Equipped with smart ambient light detection (ALD), you can customize your sensor to detect daylight, so lights don't turn on when enough natural light is present in the room. Unlike other manufacturers, Lutron sensors use Cross Correlation Technology (XCT) to also detect fine motion, such as typing at a desk or reading a book – ensuring lights won’t turn off inadvertently when you’re still in the room. Lutron sensors also have an adjustable timeout (1, 5, 15 or 30 minutes) to control how long the lights stay on after leaving the room. Switch the sensor to vacancy mode to meet Title 24 requirements: lights only turn on with a manual press of the tap switch but automatically turn off if the sensor no longer detects motion. The sensitivity of the PIR sensor can also be changed so it only detects larger motion Available in 10+ colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Combines a Maestro switch with a passive infrared occupancy sensor. Detects the heat from occupants moving within an area to determine whether the space is occupied. Based on the feedback from the sensor, the occupancy sensing switch will adjust the load accordingly. Passive infrared sensors with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] minor motion coverage. Meets CA Title 24 requirements. Adjustable timeout (1, 5, 15, or 30 minutes) and high/low sensitivity adjustment. Occupancy sensing switch loads: incandescent, halogen, ELV, MLV, CFL, LED, magnetic fluorescent, electronic fluorescent, and fan. Ground wire required.

Let Lutron's Maestro Vacancy Sensor switch automatically turn lights off for you. It's a simple, easy, and low cost way to save energy and add light automation to your home. Simply turn lights on when you enter a room, and the Maestro Vacancy Sensor will automatically turn lights off when room is vacant. With manual-on feature, the vacancy sensor is perfect for use in a bedroom or TV room so lights/fan only turn on when you want them to. Install it in the kids' rooms and never worry about lights being left on by mistake. Keeping the sleek design of the Maestro family, Lutron sensors will match the decor of any room in your home. Maestro Sensors work with any bulb type, including CFLs and LEDs.

Specifications
  • Maestro Vacancy-Sensing Switch, Multi-location/single-pole, 120V/5A, clamshell packaging in white
  • Includes (1) Lutron Maestro 5A Motion Sensor Switch, Vacancy Only; Gloss Finish, Clamshell packaging
  • Rated to work with up to 5A lighting, 3A Fan or 3A combined Light/Fan; 120V
  • Single Pole or Multi-Location with Lutron Maestro Companion Switch (MA-AS/MSC-AS); Compatible with one existing 3-way switch
  • Wire-Lead installation; Ground or Neutral Required
  • Features passive infrared (PIR) motion detection with exclusive Lutron XCT Technology for fine motion detection, which is 2-3x better at picking up motion than other manufacturers
  • 180-degree sensor field of view (900 sq ft major motion & 400 sq ft minor motion coverage); Tamper-resistant lens
  • Smart Ambient Light Detection (ALD) can be programmed so lights stay off if enough natural light is present in the room
  • Easy button programming to customize timeout, sensor mode, or sensitivity
  • Complies with Title 20/24 Section 110.9 for “automatic shutoff”
  • Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)
  • Lutron Maestro Motion Sensor Switch, Vacancy Only, Ground or Neutral Required, 5A Light, 3A Fan, 120V, Single/Multi-Location, MS-VPS5MH-WH, White

Specs

–
Type:

Motion Sensor

Single Pole

Amperage:

5

Grade:

Residential

Voltage:

120v

Color:

White

Wattage:

600

Load Type:

Halogen

LED

Dimmable CFL

Incandescent

Features:

Programmable

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy