Apply to be a TradeMaster!
Main product image of Maestro 0-10V Occupancy & Vacancy Dimmer Sensor Switch, 120V, 8A (Midnight)
Magnifying glass
Hover image to zoom

Maestro 0-10V Occupancy & Vacancy Dimmer Sensor Switch, 120V, 8A (Midnight)

Brand:
Lutron
SKU:
MS-Z101-MN
Rating:
(0)
Q&A:
(0)
Maestro 0-10V Occupancy & Vacancy Dimmer Sensor Switch, 120V, 8A (Midnight)
Magnifying glass
Hover image to zoom
$101.95 each
In Stock
In Stock
Get 10 Fri, Oct 30 - Mon, Nov 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. Combines a Maestro 0-10 V dimmer with an occupancy sensor. Controls 1-10 VDC electronic fluorescent ballast or LED driver load types. Passive infrared motion detection with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] minor motion coverage. Can be set to auto-on/auto-off or manual-on/auto-off. Adjustable timeout (1, 3, 5, 15, or 30 minutes). Adjustable settings for auto-on light level (occupied level): 100 %, 50 %, last light level, or locked preset light level. Adjustable sensitivity level: High, med, low, min. Off warning fades lights to off over a period of 10 seconds. Advanced Maestro dimmer features available (locked preset, fade-to-on, and fade-to-off, etc.). Adaptive switching algorithm for extended relay life. Smart ambient light detection (ALD). Works with a single standard mechanical 3-way switch or up to 9 companion dimmers/switches. High-end trim and low-end trim to adjust maximum and minimum light levels. Selectable dimming curve-linear or square law. Miswire and incompatible load alert

  • Rated for all drivers that provide a source current up to 8A switching LED driver/4.4A Fan (1/6 HP) with a 50mA max sink current; Neutral Optional
  • Screw Terminal and Wire-Lead Installation; 120V
  • Single Pole/Multi-location switching with Lutron Maestro Companion switches (MA-AS); Compatible with an existing 3-way switch
  • Features passive infrared (PIR) motion detection with exclusive Lutron XCT Technology for fine motion detection, which is 2-3x better at picking up motion than other manufacturers
  • 180-degree sensor field of view (900 sq ft major motion & 400 sq ft minor motion coverage); Tamper-resistant lens
  • Customize both dimmer and sensor functions with easy to read programming buttons directly on dimmer sensor
  • Complies with Title 24 requirements for multi-level lighting control
  • Smart Ambient Light Detection (ALD) can be programmed so lights stay off if enough light is present in the room
  • Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy