Apply to be a TradeMaster!
Main product image of Maestro Electronic Low Voltage Digital Fade Dimmer Switch, Multi-Location, 600W (Snow)
Magnifying glass
Hover image to zoom

Maestro Electronic Low Voltage Digital Fade Dimmer Switch, Multi-Location, 600W (Snow)

Brand:
Lutron
SKU:
MSCELV-600M-SW
Rating:
(0)
Q&A:
(0)
Maestro Electronic Low Voltage Digital Fade Dimmer Switch, Multi-Location, 600W (Snow)
Magnifying glass
Hover image to zoom
$158.32 each
In Stock
In Stock
Get 69 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Snow
Product Highlight: Wattage
600 Watts

Description

–

Controls 600 W electronic low-voltage loads. Provides true dimming from each location (with companion dimmers).

  • Features a clean,flush,stylish appearance
  • Two taps on the switch brings lights on to full brightness; press and hold the switch to slowly fade lights to off over 10 seconds
  • LED's indicate light level and glow softly as a locator light in the dark
  • Multi-location dimming from up to 10 locations
  • Uses standard single-pole and 3-way wiring for easy installation in any home
  • Raise from off

Specs

–
Color:

Snow

Wattage:

600

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy