Apply to be a TradeMaster!
Main product image of Maestro LED+ Occupancy Sensor/Dimmer Switch, 150W LED 1 Pole, Multi-Location (Black)
Magnifying glass
Hover image to zoom

Maestro LED+ Occupancy Sensor/Dimmer Switch, 150W LED 1 Pole, Multi-Location (Black)

Brand:
Lutron
SKU:
MSCL-OP153M-BL
Rating:
(0)
Q&A:
(0)
Maestro LED+ Occupancy Sensor/Dimmer Switch, 150W LED 1 Pole, Multi-Location (Black)
Magnifying glass
Hover image to zoom
$43.02 each
In Stock
In Stock
Get 45 Fri, Oct 30 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. Combines a Maestro C.L dimmer with an occupancy sensor. Controls CFL, LED, incandescent, and halogen load types. Passive infrared motion detection with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] minor motion coverage. Can be set to auto-on/auto-off or manual-on/auto-off. Adjustable timeout (1, 3, 5, 15, or 30 minutes) and high/low sensitivity adjustment. Adjustable settings for auto-on light level (occupied level): 100 %, 50 %, last light level, or locked preset light level. Off warning fades lights to off over a period of 10 seconds. Advanced Maestro dimmer features available (locked preset, fade-to-on, and fade-to-off, etc.). Works with a single standard mechanical 3-way switch or up to 9 companion dimmers/switches

  • Rated for 150W dimmable LED or 600W Incandescent/Halogen bulbs; No Neutral or Ground required
  • Screw Terminal or Push-in Installation; 120V
  • Single Pole/Multi-location dimming with Lutron Maestro Companion dimmers (MA-R); compatible with an existing 3-way switch
  • Features passive infrared (PIR) motion detection with exclusive Lutron XCT Technology for fine motion detection, which is 2-3x better at picking up motion than other manufacturers
  • 180-degree sensor field of view (900 sq ft major motion & 400 sq ft minor motion coverage); Tamper-resistant lens
  • Easy button programming mode available to customize dimmer and sensor functions such as timeout, occupied light level, and sensor mode
  • Complies with Title 20/24 Section 110.9 for "automatic shutoff"
  • Smart Ambient Light Detection (ALD) can be programmed so lights stay off if enough light is present in the room
  • Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy