Apply to be a TradeMaster!
Main product image of Maestro LED+ Motion Sensor Dimmer Switch, 150W LED, 120V, Single Pole/Multi-Location, Almond
Magnifying glass
Hover image to zoom

Maestro LED+ Motion Sensor Dimmer Switch, 150W LED, 120V, Single Pole/Multi-Location, Almond

Brand:
Lutron
SKU:
MSCL-OP153MH-AL
Rating:
(0)
Q&A:
(0)
Maestro LED+ Motion Sensor Dimmer Switch, 150W LED, 120V, Single Pole/Multi-Location, Almond
Magnifying glass
Hover image to zoom
$41.74 each
Out of Stock
Out of Stock
Get it Fri, Sep 25 - Fri, Oct 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Wattage
600 Watts
Product Highlight: Voltage
120v
Product Highlight: Color
Almond
Product Highlight: Finish
Gloss

Description

The Lutron Maestro LED+ Motion Sensor Dimmer Switch works just like a Lutron Maestro dimmer, with the addition of Lutron's advanced motion sensing technology to automatically and gradually turn the lights on and off. The LED+ Motion Sensor Dimmer Switch is rated for 150W dimmable LED or 600W Incandescent/Halogen bulbs. Install in a single pole, 3-way with existing switch, or with Maestro companion dimmers (MA-R/MSC-AD) to dim from up to 9 locations. Use the raise/lower buttons to adjust the brightness for any activity or determine the preset level to ensure lights always turn on to your desired light level. The passive infrared (PIR) sensor, covered by a tamper resistant lens, detects heat from occupants moving and has a 180-degree field of view (900 sq ft major motion & 400 sq ft minor motion coverage). Equipped with smart ambient light detection (ALD), you can customize your sensing dimmer to detect daylight, so lights don't turn on when enough natural light is present in the room. Unlike other manufacturers, Lutron sensors use Cross Correlation Technology (XCT) to also detect fine motion, such as typing at a desk or reading a book - ensuring lights won't turn off inadvertently when you're still in the room. Easy button programming is available to customize both the dimmer and the sensor's functions, such as timeout, occupied level and sensor mode. Lutron sensors have an adjustable timeout (1, 5, 15 or 30 minutes) to control how long the lights stay on after leaving the room. The occupied level is the brightness the sensor will turn on when motion is detected. Change the sensor to vacancy mode to meet Title 24 requirements: lights only turn on with a manual press of the tap switch but automatically turn off if the sensor no longer detects motion. Available in 10+ colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Features:
  • Includes (1) Maestro LED+ Motion Sensor Dimmer Switch; Gloss Finish, Clamshell Packaging
  • Rated for 150W dimmable LED or 600W Incandescent/Halogen bulbs; No Neutral or Ground required
  • Screw Terminal or Push-in Installation; 120V
  • Single Pole/Multi-location dimming with Lutron Maestro Companion dimmers (MA-R); compatible with an existing 3-way switch
  • Features passive infrared (PIR) motion detection with exclusive Lutron XCT Technology for fine motion detection, which is 2-3x better at picking up motion than other manufacturers
  • 180-degree sensor field of view (900 sq ft major motion & 400 sq ft minor motion coverage); Tamper-resistant lens
  • Easy button programming mode available to customize dimmer and sensor functions such as timeout, occupied light level, and sensor mode
  • Complies with Title 20/24 Section 110.9 for "automatic shutoff"
  • Smart Ambient Light Detection (ALD) can be programmed so lights stay off if enough light is present in the room
  • Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

Location:

3-Way

Wattage:

600

Voltage:

120v

Poles:

1

Color:

Almond

Finish:

Gloss

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy