Apply to be a TradeMaster!
Main product image of Maestro LED+ Motion Sensor Dimmer Switch, 150W LED, 120V, Single Pole/Multi-Location, MSCL-OP153MH-WH, White
Magnifying glass
Hover image to zoom

Maestro LED+ Motion Sensor Dimmer Switch, 150W LED, 120V, Single Pole/Multi-Location, MSCL-OP153MH-WH, White

Brand:
Lutron
SKU:
MSCL-OP153MH-WH
Rating:
(1)
Q&A:
(0)
Maestro LED+ Motion Sensor Dimmer Switch, 150W LED, 120V, Single Pole/Multi-Location, MSCL-OP153MH-WH, White
Magnifying glass
Hover image to zoom
$42.30 each
In Stock
In Stock
Get 4 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Amperage
1.25 Amps
Product Highlight: Voltage
120v
Product Highlight: Wattage
150 Watts

Description

–
Note: Wall Plate sold separately.

The Lutron Maestro LED+ Motion Sensor Dimmer Switch works just like a Lutron Maestro dimmer, with the addition of Lutron’s advanced motion sensing technology to automatically and gradually turn the lights on and off. The LED+ Motion Sensor Dimmer Switch is rated for 150W dimmable LED or 600W Incandescent/Halogen bulbs. Install in a single pole, 3-way with existing switch, or with Maestro companion dimmers (MA-R/MSC-AD) to dim from up to 9 locations. Use the raise/lower buttons to adjust the brightness for any activity or determine the preset level to ensure lights always turn on to your desired light level. The passive infrared (PIR) sensor, covered by a tamper resistant lens, detects heat from occupants moving and has a 180-degree field of view (900 sq ft major motion & 400 sq ft minor motion coverage). Equipped with smart ambient light detection (ALD), you can customize your sensing dimmer to detect daylight, so lights don't turn on when enough natural light is present in the room. Unlike other manufacturers, Lutron sensors use Cross Correlation Technology (XCT) to also detect fine motion, such as typing at a desk or reading a book – ensuring lights won’t turn off inadvertently when you’re still in the room. Easy button programming is available to customize both the dimmer and the sensor’s functions, such as timeout, occupied level and sensor mode. Lutron sensors have an adjustable timeout (1, 5, 15 or 30 minutes) to control how long the lights stay on after leaving the room. The occupied level is the brightness the sensor will turn on when motion is detected. Change the sensor to vacancy mode to meet Title 24 requirements: lights only turn on with a manual press of the tap switch but automatically turn off if the sensor no longer detects motion. Available in 10+ colors. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).
Passive infrared sensors that automatically control the lights in an area. These sensors detect heat from occupants moving within an area to determine when the space is occupied. Combines a Maestro C.L dimmer with an occupancy sensor. Controls CFL, LED, incandescent, and halogen load types. Passive infrared motion detection with exclusive Lutron XCT Technology for fine motion detection. 180 degree sensor field-of-view. Up to 30 ft x 30 ft (9 m x 9 m) [900 ft2 (81 m2)] major motion coverage and 20 ft x 20 ft (6 m x 6 m) [400 ft2 (36 m2)] minor motion coverage. Can be set to auto-on/auto-off or manual-on/auto-off. Adjustable timeout (1, 3, 5, 15, or 30 minutes) and high/low sensitivity adjustment. Adjustable settings for auto-on light level (occupied level): 100 %, 50 %, last light level, or locked preset light level. Off warning fades lights to off over a period of 10 seconds. Advanced Maestro dimmer features available (locked preset, fade-to-on, and fade-to-off, etc.). Works with a single standard mechanical 3-way switch or up to 9 companion dimmers/switches.

Features
  • Maestro occupancy LED+ passive infrared occupancy/vacancy sensor that automatically controls the lights in an area, clamshell packaging in white
  • Includes (1) Maestro LED+ Motion Sensor Dimmer Switch; Gloss Finish, Clamshell Packaging
  • Rated for 150W dimmable LED or 600W Incandescent/Halogen bulbs; No Neutral or Ground required
  • Screw Terminal or Push-in Installation; 120V
  • Single Pole/Multi-location dimming with Lutron Maestro Companion dimmers (MA-R); compatible with an existing 3-way switch
  • Features passive infrared (PIR) motion detection with exclusive Lutron XCT Technology for fine motion detection, which is 2-3x better at picking up motion than other manufacturers
  • 180-degree sensor field of view (900 sq ft major motion & 400 sq ft minor motion coverage); Tamper-resistant lens
  • Easy button programming mode available to customize dimmer and sensor functions such as timeout, occupied light level, and sensor mode
  • Complies with Title 20/24 Section 110.9 for “automatic shutoff”
  • Smart Ambient Light Detection (ALD) can be programmed so lights stay off if enough light is present in the room
  • Available in 10+ colors; Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)
  • Lutron Maestro LED+ Motion Sensor Dimmer Switch, 150W LED, 120V, Single Pole/Multi-Location, MSCL-OP153MH-WH, White

Specs

–
Product Type:

Switch

Color:

White

Finish:

Gloss

Application:

Residential

Amperage:

1.25

Poles:

1

Approvals:

UL

Voltage:

120v

Model:

Diva

Wattage:

150

Style:

Designer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Hoping for better quality.

Out of three dimmers, one blew out. Also, not much option to keep it at a select dim setting and have the light go up to that point.
Vin
New York, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy