Apply to be a TradeMaster!
Main product image of Nova 3-Wire Dimmer Switch for Ballasts/LED Drivers 8A, 1-Pole, 277V, Large Control,w/ Wall Plate, Beige
Magnifying glass
Hover image to zoom

Nova 3-Wire Dimmer Switch for Ballasts/LED Drivers 8A, 1-Pole, 277V, Large Control,w/ Wall Plate, Beige

Brand:
Lutron
SKU:
NF-10-277-BE
Rating:
(0)
Q&A:
(0)
Nova 3-Wire Dimmer Switch for Ballasts/LED Drivers 8A, 1-Pole, 277V, Large Control,w/ Wall Plate, Beige
Magnifying glass
Hover image to zoom
$278.13 each
Out of Stock
Out of Stock
Get it Mon, Dec 7 - Mon, Dec 14
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
8 Amps
Product Highlight: Color
Beige

Description

–


Features:
  • Slide adjusts light to suit any activity
  • Full family of controls plus matching fan controls, switches and wiring devices
  • Voltage compensation maintains stable light levels, despite line voltage variations under common wallplate
  • Mechanical air-gap to disconnect load power
  • 100% factory tested
  • Coordinating wallplate included
  • Controls 8 A LED driver/3-wire fluorescent ballast loads. Higher capacity dimmer, requires large heat sink behind wallplate. Slide up to brighten, down to dim. Measures 4.56 in x 4.56 in. Requires large wallplate. Fits in 1-gang electrical backbox.

Specs

–
Amperage:

8

Color:

Beige

Number of Gangs:

1

Location:

Single-Pole

Poles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy