Apply to be a TradeMaster!
Main product image of Nova 3-Wire Dimmer for Ballasts/LED Drivers 16A, 1-Pole, 120V, Small Control,w/ Wall Plate, White
Magnifying glass
Hover image to zoom

Nova 3-Wire Dimmer for Ballasts/LED Drivers 16A, 1-Pole, 120V, Small Control,w/ Wall Plate, White

Brand:
Lutron
SKU:
NF-10-WH
Rating:
(0)
Q&A:
(0)
Nova 3-Wire Dimmer for Ballasts/LED Drivers 16A, 1-Pole, 120V, Small Control,w/ Wall Plate, White
Magnifying glass
Hover image to zoom
$154.73 each
In Stock
In Stock
Get 55 Fri, Oct 9 - Mon, Oct 12
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Amperage
6 Amps
Product Highlight: Color
White

Description

–


Features:
  • The original smooth linear-slide dimmer
  • Over 25 years of proven reliability in the most demanding applications
  • Exclusive heat sink design maximizes convection cooling to maximize reliability
  • Full family of products for most lighting sources
  • Heavy duty components for surge protection and long product life
  • Precise color matching across all controls
  • Controls 16 A LED driver/3-wire fluorescent ballast loads. Slide up to brighten, down to dim.

Specs

–
Location:

Single-Pole

Voltage:

120v

Amperage:

6

Color:

White

Poles:

1