Apply to be a TradeMaster!
Main product image of Nova T Wall Plate Kit, 1-Gang, Fits 1 Small NovaT/Nova Control, No Fins Broken, Metal Finish, Satin Chrome
Magnifying glass
Hover image to zoom

Nova T Wall Plate Kit, 1-Gang, Fits 1 Small NovaT/Nova Control, No Fins Broken, Metal Finish, Satin Chrome

Brand:
Lutron
SKU:
NT-S-NFB-SC
Rating:
(0)
Q&A:
(0)
Nova T Wall Plate Kit, 1-Gang, Fits 1 Small NovaT/Nova Control, No Fins Broken, Metal Finish, Satin Chrome
Magnifying glass
Hover image to zoom
$81.85 each
Out of Stock
Out of Stock
Get it Thu, Oct 22 - Thu, Oct 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Satin Chrome
Product Highlight: Color
White
Product Highlight: Finish
Metal

Description

–


Features:
  • Architectural style. Can be used in conjunction with select Nova, Nova T, and Vareo controls, no fins broken

Specs

–
Color:

White

Number of Gangs:

1

Type:

Wall Plate

Material:

Satin Chrome

Finish:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy