Apply to be a TradeMaster!
Main product image of Architectural 15A Tamper-Resist GFCI Duplex Receptacle, Self-Testing, 125V,w/ Wall Plate, Matte Finish, Almond
Magnifying glass
Hover image to zoom

Architectural 15A Tamper-Resist GFCI Duplex Receptacle, Self-Testing, 125V,w/ Wall Plate, Matte Finish, Almond

Brand:
Lutron
SKU:
NTR-15-GFST-AL
Rating:
(0)
Q&A:
(0)
Architectural 15A Tamper-Resist GFCI Duplex Receptacle, Self-Testing, 125V,w/ Wall Plate, Matte Finish, Almond
Magnifying glass
Hover image to zoom
$117.89 each
In Stock
In Stock
Get 10 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Almond
Product Highlight: Finish
Matte
Product Highlight: Amperage
15 Amps
Product Highlight: Voltage
125

Description

–


Features:
  • Continuous self-test functionality - disconnects power to receptacle if critical components are damaged and GFCI protection is lost, providing "continuous self-testing" that initiates within 2.5 seconds and is a continuous cycle every 30 seconds or less
  • Manual Test - this design incorporates a full system test function. The GFCI, when manually tested, induces a simulated ground fault leakage current to the printed circuit board, causing the mechanical system to react based on the action of the solenoid.
  • Reverse wire safety feature, if wired incorrectly there will be no power to the face or to downstream receptacles for added safety.
  • Clear visual indication of GFCI status LED indicating lights: - Green LED (power to the device) - Red LED (trip condition/ground fault condition) - Flashing Red LED (end of life)
  • Permanently installed internal tamper-resistant shutter mechanism capable of resisting insertion of foreign elements into the device.
  • Internal back wiring clamp and guide pocket, quick and dependable termination.
  • Self-testing technology allows GFCI to automatically check proper operation every 30 seconds. LEDs indicate status of GFCI protection function. Press reset button to reset GFCI after circuit interruption. Includes 1-gang wallplate.

Specs

–
Color:

Almond

Finish:

Matte

Amperage:

15

Number of Gangs:

1

Voltage:

125

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy