Shop Resideo Sale
Main product image of Architectural 15A Half-Dimming, Tamper Resist Duplex Receptacle,w/ Wall Plate, Matte Finish, Beige
Magnifying glass
Hover image to zoom

Architectural 15A Half-Dimming, Tamper Resist Duplex Receptacle,w/ Wall Plate, Matte Finish, Beige

Brand:
Lutron
SKU:
NTR-15-HDTR-BE
Rating:
(0)
Q&A:
(0)
Architectural 15A Half-Dimming, Tamper Resist Duplex Receptacle,w/ Wall Plate, Matte Finish, Beige
Magnifying glass
Hover image to zoom
$57.89 each
In Stock
In Stock
Get 10 Tue, Nov 17 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Gloss
Product Highlight: Color
Beige
Product Highlight: Voltage
125
Product Highlight: Amperage
15 Amps

Description

–


Features:
  • Features on receptacle(s) for dimming use reject standard plugs
  • Uses standard switched receptacle wiring (HDTR requires two separate live/hot feeds)
  • Permanently installed internal tamper resistant shutter mechanism capable of resisting insertion of foreign elements into the device
  • Specification grade construction
  • Back wire installation capable
  • Receptacle face compatible with NEMA designer and Nova T opening wallplates
  • Plug may be used with standard receptacles and with new receptacles designed for dimming use
  • Plug is compatible with 18 AWG (0.75 mm2) SPT-2 lamp cords
  • Plug uses split-shell design for easy wiring and the ability to control cord exit direction
  • Top half for dimming. Projecting nub prevents standard plug from being used. Requires replacement plug for dimming table and floor lamps. Bottom half is a general use receptacle and will fit standard duplex plugs. Includes 1-gang wallplate. Tamper resistant shutter mechanism.

Specs

–
Number of Gangs:

1

Finish:

Gloss

Color:

Beige

Voltage:

125

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy