Shop Resideo Sale
Main product image of Architectural 15A Isolated Ground Duplex Receptacle, Orange Outlet, Color Code for Included Wall Plate, Matte Finish, Black
Magnifying glass
Hover image to zoom

Architectural 15A Isolated Ground Duplex Receptacle, Orange Outlet, Color Code for Included Wall Plate, Matte Finish, Black

Brand:
Lutron
SKU:
NTR-15-IG-OR-BL
Rating:
(0)
Q&A:
(0)
Architectural 15A Isolated Ground Duplex Receptacle, Orange Outlet, Color Code for Included Wall Plate, Matte Finish, Black
Magnifying glass
Hover image to zoom
$59.77 each
In Stock
In Stock
Get 13 Tue, Nov 17 - Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte
Product Highlight: Voltage
125
Product Highlight: Amperage
15 Amps
Product Highlight: Color
Black

Description

–


Features:
  • Available for 120-277V line voltage switching (sink- only control) 0- 10 V- LED drivers and ballasts (power pack not required for loads up to 8 A)
  • Excellent for residential or commercial applications
  • Intuitive operation; easy to use
  • Slide-to-off and preset models available
  • Enclosed heat sink for aesthetically pleasing appearance
  • Multi-gang alignment for quick and easy installation
  • Full family of products for most lighting sources, plus matching accessories and wallplates
  • Rated at 120V, 60Hz, unless noted otherwise
  • Custom products (CPN) are available to meet specific customer needs. Please contact Lutron Customer Assistance at 1.844.LUTRON1 (588.7661) for availability
  • Receptacle is orange for easy ID and circuit delineation. Model number color code is for wallplate only. Includes 1-gang wallplate.

Specs

–
Finish:

Matte

Voltage:

125

Amperage:

15

Number of Gangs:

1

Color:

Black

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy