Apply to be a TradeMaster!
Main product image of Architectural 15A Tamper-Resist USB-A Duplex Receptacle, Self-Testing,w/ Wall Plate, Matte Finish, Black
Magnifying glass
Hover image to zoom

Architectural 15A Tamper-Resist USB-A Duplex Receptacle, Self-Testing,w/ Wall Plate, Matte Finish, Black

Brand:
Lutron
SKU:
NTR-15-UBTR-BL
Rating:
(0)
Q&A:
(0)
Architectural 15A Tamper-Resist USB-A Duplex Receptacle, Self-Testing,w/ Wall Plate, Matte Finish, Black
Magnifying glass
Hover image to zoom
$131.94 each
Out of Stock
Out of Stock
Get it Tue, Jul 21 - Tue, Jul 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Finish
Matte
Product Highlight: Color
Black
Product Highlight: Voltage
125
Product Highlight: Amperage
15 Amps

Description



Features:
  • Dual USB ports.
  • Color and texture matches Lutron dimmers.
  • Wallplates available in a variety of colors and finishes.
  • Tamper resistant.
  • Side or back wire installation capable.
  • 125V only (U.S. style wallbox).
  • Designer style receptacles (Claro and Satin Colors) can be ganged with other designer style devices.
  • Includes two USB ports. Ports are rated for a minimum of 10,000 insertions and removals. Includes 1-gang wallplate.

Specs

Finish:

Matte

Color:

Black

Number of Gangs:

1

Voltage:

125

Amperage:

15

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy