Apply to be a TradeMaster!
Main product image of Architectural 20A Duplex Receptacle, 125V, Wall Plate Included, Matte Finish, NTR-20-BL, Black
Magnifying glass
Hover image to zoom

Architectural 20A Duplex Receptacle, 125V, Wall Plate Included, Matte Finish, NTR-20-BL, Black

Brand:
Lutron
SKU:
NTR-20-BL
Rating:
(0)
Q&A:
(0)
Architectural 20A Duplex Receptacle, 125V, Wall Plate Included, Matte Finish, NTR-20-BL, Black
Magnifying glass
Hover image to zoom
$57.89 each
In Stock
In Stock
Get 189 Tue, Aug 18 - Wed, Aug 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
125
Product Highlight: Color
Black
Product Highlight: Amperage
20 Amps
Product Highlight: Finish
Matte

Description



Features:
  • Available for 120-277V line voltage switching (sink- only control) 0- 10 V- LED drivers and ballasts (power pack not required for loads up to 8 A)
  • Excellent for residential or commercial applications
  • Intuitive operation; easy to use
  • Slide-to-off and preset models available
  • Enclosed heat sink for aesthetically pleasing appearance
  • Multi-gang alignment for quick and easy installation
  • Full family of products for most lighting sources, plus matching accessories and wallplates
  • Rated at 120V, 60Hz, unless noted otherwise
  • Custom products (CPN) are available to meet specific customer needs. Please contact Lutron Customer Assistance at 1.844.LUTRON1 (588.7661) for availability
  • Includes 1-gang wallplate

Specs

Number of Gangs:

1

Voltage:

125

Color:

Black

Amperage:

20

Finish:

Matte

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy