Apply to be a TradeMaster!
Main product image of Caseta Original Smart Dimmer Switch Starter Kit w/ Pico
Magnifying glass
Hover image to zoom

Caseta Original Smart Dimmer Switch Starter Kit w/ Pico

Brand:
Lutron
SKU:
P-BDG-PKG1W
Rating:
(0)
Q&A:
(0)
Caseta Original Smart Dimmer Switch Starter Kit w/ Pico
Magnifying glass
Hover image to zoom
$114.95 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

Controls 150 W LED/CFL (screw-base) or 600 W incandescent or halogen loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Offers reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.

  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Amazon Alexa, Apple HomeKit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control a variety of ways - via the free Lutron app, your voice or from the wall; create personalized schedules to change lights at set times or activate scenes with the touch of a button
  • RELIABLY SMART: The smart bridge doesn't use Wi-Fi, so you get super-fast, ultra-reliable smart lighting that works right, without slowing your Wi-Fi down with more devices
  • SET IT AND FORGET IT: Always keep your smart light functionality; even when the Wi-Fi goes down, there's no need to reset your schedules and scenes or reconnect everything when it comes back online
  • GET MORE, SPEND LESS: One Caseta smart switch can control many bulbs at once; make many bulbs smart, even your existing bulbs; get smart control of multiple styles of dimmable LED, incandescent and halogen bulbs
  • WORKS IN ANY HOME: Unlike other smart dimmer switches, Caseta Works in any home, of any age, as it does not require a neutral wire
  • EASY 3-WAY SETUP: Create a 3-way by mounting Pico to almost any wall surface - no cutting holes or pulling wire, with a wall mount bracket (PICO-WBX-ADAPT sold separately). Replace existing 3-way switches by mounting the bracket and Pico over the backbox
  • TECHNICAL DETAILS: Works with up to 150-Watt dimmable LED light bulbs/CFL light bulbs or 600-Watt incandescent bulbs/halogen bulbs; not rated for low voltage applications (i.e. track or landscape lighting)
  • Includes (1) Caseta smart dimmer switch with wallplate, (1) smart bridge, and (1) Pico remote
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy