Apply to be a TradeMaster!
Main product image of Caseta Original Smart Switch (2 Count) Deluxe Kit with Smart Hub and Pico Remote, Neutral Wire Required (P-BDG-PKG2WS-WH), White
Magnifying glass
Hover image to zoom

Caseta Original Smart Switch (2 Count) Deluxe Kit with Smart Hub and Pico Remote, Neutral Wire Required (P-BDG-PKG2WS-WH), White

Brand:
Lutron
SKU:
P-BDG-PKG2WS-WH
Rating:
(0)
Q&A:
(0)
Caseta Original Smart Switch (2 Count) Deluxe Kit with Smart Hub and Pico Remote, Neutral Wire Required (P-BDG-PKG2WS-WH), White
Magnifying glass
Hover image to zoom
$182.57 each
In Stock
In Stock
Get 2 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Amperage
5 Amps
Product Highlight: Voltage
120v
Product Highlight: Wattage
600 Watts

Description

–
Ensure you and your family always enter a well-lit home. Use the smart switch to set your front porch lights to turn on at dusk, ensuring your home is not dark when you return. Create personalized schedules to turn lights on and off at set times to best fit your everyday routines and activate customized lighting scenes with just the touch of a button. Schedule your outdoor lights to turn on every night, as the sun sets - even when the seasons change and you gain or lose an hour. The geofencing feature allows you to never have to worry that you forgot to turn off the lights - set your lights to instantly turn off the minute you leave your home. Caseta allows you to control your lights, your way - use the free app, your voice (voice assistant and smart bridge required), the wireless Pico remote, or the switch at the wall itself. The smart switch also allows you to control multiple styles of bulbs at once - control your deck and patio lights all at once to transform your outdoor living space for your family and guests. For added convenience, use your smart switch with the included wireless Pico remote to turn your lights on or off with the simple touch of a button from anywhere in your home. Add an extra point of control and mount your Pico to virtually any surface with the included Pico wall mount bracket, no cutting holes or pulling wire required.

Features
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Alexa, Apple Home Kit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand
  • PEACE OF MIND: Set outdoor lights to turn on at dusk, so your family can return to a well-lit home
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Alexa, Apple Home Kit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand
  • OUTDOOR ENTERTAINING: Transform your outdoor living space into a comfortable environment for family and guests by controlling patio/deck lights. Create schedules to turn lights on/off at set times, or activate scenes with the touch of a button
  • SUNSET TRACKER: Schedule outdoor lights to turn on every night as the sun sets - even when the seasons change and you gain or lose an hour
  • SMART 3-WAY CONTROL: Place remote over existing electrical box with included bracket or add a new point of control anywhere in the home, without cutting holes or pulling wire
  • GEOFENCING: Smart lighting that knows when you come and go - get an alert when you head out indicating you've left the lights on or automatically set lights to turn off - all based on your location
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights a variety of ways - via your smartphone, your voice, included wireless remote, or directly from the switch
  • GET MORE, SPEND LESS: One Caseta smart switch can control many bulbs at once; make many bulbs smart, even your existing bulbs. Get smart control of multiple styles of LED, incandescent, and halogen bulbs
  • TECHNICAL DETAILS: Works with up to 600W incandescent/halogen/ELC/MLV, 5-amps of LED/CFL or 3-amps of ceiling or exhaust fans. Neutral wire required for switch

Specs

–
Product Type:

Switch

Color:

White

Finish:

Gloss

Application:

Residential

Amperage:

5

Poles:

1

Approvals:

UL

Voltage:

120v

Model:

Diva

Wattage:

600

Style:

Designer

Includes:

Remote Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy