Apply to be a TradeMaster!
Main product image of Caseta Original Smart Dimmer 3-Way Kit with Remote, 150W LED+ Dimmer/3-Button Pico/Wall Mount Bracket/Claro Wall Plate, P-PKG1W-WH, White
Magnifying glass
Hover image to zoom

Caseta Original Smart Dimmer 3-Way Kit with Remote, 150W LED+ Dimmer/3-Button Pico/Wall Mount Bracket/Claro Wall Plate, P-PKG1W-WH, White

Brand:
Lutron
SKU:
P-DIM-3WAY-WH
Rating:
(0)
Q&A:
(0)
Caseta Original Smart Dimmer 3-Way Kit with Remote, 150W LED+ Dimmer/3-Button Pico/Wall Mount Bracket/Claro Wall Plate, P-PKG1W-WH, White
Magnifying glass
Hover image to zoom
$80.13 each
In Stock
In Stock
Get 2 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Amperage
1.25 Amps
Product Highlight: Voltage
120v
Product Highlight: Wattage
150 Watts

Description

–
Experience the ultimate convenience with the Lutron Caseta wireless dimmer and Pico remote control. The wireless dimmer gives you the ability to set the right light for any activity whether it's reading, watching TV, entertaining, or having a casual dinner. Control your lights in a 3-way application by mounting the Pico remote to the wall with the included Pico wall box bracket, for multi-location dimming. No cutting holes or wiring required! The remote lets you turn lights on/off as well as brighten or dim them. With the Lutron smart hub and app (sold separately), you can control your Caseta wireless dimmers with your smartphone from anywhere. The dimmer works up to 600-watt of incandescent or halogen and 150-watt of dimmable LED or dimmable CFL. Pico takes (1) CR2032 battery, included in remote.

Features
  • Lutron Caseta Smart Dimmer Switch Kit with Remote, 3-Way (2 Points of Control), Works with Alexa, Apple HomeKit, and the Google Assistant, White
  • PEACE OF MIND: Set lights to change with the seasons so your family always comes back to a well-lit home; enable the Smart Away feature to randomly turn your lights on and off to look like you're always home (smart bridge required: L-BDG2-WH)
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Alexa, Apple Home Kit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand (smart bridge required)
  • EASY 3-WAY SETUP: With the included bracket and Pico remote, create a 3-way by mounting the Pico to almost any wall surface without cutting holes or pulling wire. You can replace existing 3-way switches by mounting the bracket and Pico over the back box
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights a variety of ways - via your smartphone, your voice, or from the wall (smart bridge required for phone or voice control)
  • SCHEDULES AND SCENES: You can create personalized schedules to turn on, off, or dim lights at set times to best fit your everyday routines, or activate favorited lighting scenes with the touch of a button (smart bridge required)
  • GET MORE, SPEND LESS: One Caseta smart switch can control many bulbs at once; make many bulbs smart, even your existing bulbs. Get smart control of multiple styles of dimmable LED, incandescent, and halogen bulbs.
  • WORKS WITH EXISTING WIRING: Unlike other smart dimmer switches, Caseta works in any home, of any age, as it does not require a neutral wire
  • WIRELESS REMOTE CONTROL: Use the included wireless Pico remote to turn your lights on, off, or dim and brighten with the touch of a button from anywhere in the homes
  • TECHNICAL DETAILS: Works with up to 150W dimmable LED light bulbs/CFL light bulbs or 600W incandescent bulbs/halogen bulbs; not rated for low voltage applications (I.e. track or landscape lighting)
  • INCLUDES: (1) Caseta smart dimmer switch, (1) wallplate, (1) Pico remote, and (1) wallplate bracket for Pico remotes

Specs

–
Type:

3-Way

Dimmer

Single Pole

Product Type:

Switch

Color:

White

Finish:

Gloss

Application:

Residential

Amperage:

1.25

Poles:

1

Voltage:

120v

Wattage:

150

Includes:

Remote Control

Load Type:

Halogen

Dimmable CFL

Incandescent

LED

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy