Apply to be a TradeMaster!
Main product image of Caseta Smart Plug-In Lamp Dimmer Kit, 100W LED Lamp Dimmer and 3-Button with Raise/Lower Pico Smart Remote, P-PKG1P-WH, White
Magnifying glass
Hover image to zoom

Caseta Smart Plug-In Lamp Dimmer Kit, 100W LED Lamp Dimmer and 3-Button with Raise/Lower Pico Smart Remote, P-PKG1P-WH, White

Brand:
Lutron
SKU:
P-PKG1P-WH
Rating:
(0)
Q&A:
(0)
Caseta Smart Plug-In Lamp Dimmer Kit, 100W LED Lamp Dimmer and 3-Button with Raise/Lower Pico Smart Remote, P-PKG1P-WH, White
Magnifying glass
Hover image to zoom
$58.00 each
In Stock
In Stock
Get 10 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v

Description

–
Conveniently create just the right light for reading, watching TV or entertaining, with the Lutron Caseta Wireless plug-in lamp dimmer and Pico smart remote control. The plug-in lamp dimmer simply plugs into a standard outlet and can be used with up to 2 lamps. Control the lights from anywhere in the room by using the Pico remote control either in your hand, on a tabletop pedestal (sold separately) or by mounting the remote directly to the wall. You can even add a wall switch to control plug-in lamps without running wires or cutting holes using the Pico remote control with wall mounting kit and Caseta Wireless plug-in lamp dimmer. The remote lets you turn lights on/off as well as brighten or dim them. The remote also includes a button for saving your favorite light level. This dimmer works with up to 300-Watt of incandescent or halogen, 100-Watt of dimmable LED or dimmable CFL.

Features
  • PEACE OF MIND: Set lights to automatically adjust with the seasons so your family always comes back to a well-lit home; enable the smart away feature to randomly turn your lights on/off to look like you're home even if you're away (smart bridge required)
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Amazon Alexa, Apple HomeKit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand (smart bridge required)
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights a variety of ways - via the app, your voice, or at the wall. Make schedules to control lights at set times or activate scenes with 1 touch of a button (bridge required) Get more, spend less: One Caseta smart switch can control many bulbs at once; make many bulbs smart, even your existing bulbs; get smart control of multiple styles of dimmable LED, incandescent and halogen bulbs
  • SMART CONTROL OF PLUG-IN LAMPS: Simply plugs into a standard outlet and can be used with up to 2 floor or table lamps
  • WIRELESS REMOTE CONTROL: Use the included wireless Pico remote to turn your lights on, off or dim and brighten with the touch of a button from anywhere in the homes
  • EASY 3-WAY SET UP: Create a 3-way by mounting the included Pico to almost any wall surface without cutting holes or pulling wire, with a Pico wallmount bracket (sold separately); replace 3-way switches by mounting the Pico/bracket over the backbox
  • Technical details: Works with up to 100-Watt of dimmable LED light bulbs/CFL light bulbs or 300-Watt incandescent/halogen bulbs; not rated for low voltage applications (i.e. track or landscape lighting)
  • KIT INCLUDES: (1) Caseta Wireless Plug-In Lamp Dimmer and (1) Pico remote

Specs

–
Product Type:

Switch

Color:

White

Finish:

Gloss

Application:

Residential

Poles:

1

Approvals:

UL

Voltage:

120v

Model:

Diva

Style:

Designer

Includes:

Remote Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy