Apply to be a TradeMaster!
Main product image of Caseta Original Smart Lighting Dimmer Switch and Remote Kit, 150W LED+ Dimmer/3-Button Pico Smart Remote/Claro Wall Plate, P-PKG1W-WH, White
Magnifying glass
Hover image to zoom

Caseta Original Smart Lighting Dimmer Switch and Remote Kit, 150W LED+ Dimmer/3-Button Pico Smart Remote/Claro Wall Plate, P-PKG1W-WH, White

Brand:
Lutron
SKU:
P-PKG1W-WH
Rating:
(0)
Q&A:
(0)
Caseta Original Smart Lighting Dimmer Switch and Remote Kit, 150W LED+ Dimmer/3-Button Pico Smart Remote/Claro Wall Plate, P-PKG1W-WH, White
Magnifying glass
Hover image to zoom
$74.95 each
In Stock
In Stock
Get 5 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v

Description

–
Experience the ultimate convenience with the Lutron Caseta Wireless dimmer and Pico remote control. The wireless dimmer gives you the ability to set the right light for any activity whether it's reading, watching TV, entertaining or having a casual dinner. Control the lights from anywhere in the room by using the Pico remote control either in your hand, on a tabletop pedestal (sold separately) or by mounting the remote directly to the wall. You can even use the Pico remote to control the lights from your car as you arrive home. The remote lets you turn lights ON/OFF as well as brighten or dim them. With the Lutron Smart hub and app, you can control your Caseta Wireless dimmers with your Smartphone from anywhere. The dimmer works up to 600-Watt of incandescent or halogen and 150-Watt of dimmable LED or dimmable CFL.
Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Offers reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.

Features
  • PEACE OF MIND: Set lights to automatically adjust with the seasons so your family always comes back to a well-lit home; enable the smart away feature to randomly turn your lights on/off to look like you're home even if you're away (smart bridge required)
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Amazon Alexa, Apple HomeKit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand (smart bridge required)
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights a variety of ways - via the app, your voice, or at the wall. Make schedules to control lights at set times or activate scenes with 1 touch of a button (bridge required)
  • GET MORE, SPEND LESS: One Caseta smart switch can control many bulbs at once; make many bulbs smart, even your existing bulbs; get smart control of multiple styles of dimmable LED, incandescent and halogen bulbs
  • WORKS IN ANY HOME: Unlike other smart dimmer switches, Caseta works in any home, of any age, as it does not require a neutral wire
  • WIRELESS REMOTE CONTROL: Use the included wireless Pico remote to turn your lights on, off or dim and brighten with the touch of a button from anywhere in the homes
  • EASY 3-WAY SET UP: Create a 3-way by mounting the included Pico to almost any wall surface without cutting holes or pulling wire, with a Pico wallmount bracket (sold separately); replace 3-way switches by mounting the Pico/bracket over the backbox
  • TECHNICAL DETAILS: Works with up to 150-Watt dimmable LED light bulbs/CFL light bulbs or 600-Watt incandescent bulbs/halogen bulbs; not rated for low voltage applications (i.e. track or landscape lighting)
  • KIT INCLUDES: (1) Caseta dimmer switch with wallplate and (1) Pico remote control

Specs

–
Product Type:

Switch

Color:

White

Finish:

Gloss

Poles:

1

Approvals:

UL

Voltage:

120v

Model:

Diva

Style:

Designer

Includes:

Remote Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy