Apply to be a TradeMaster!
Main product image of Caseta Original Smart Switch 3-Way Kit, 5A Neutral On/Off Switch, 2-Button Pico Remote, Wall Mount Bracket, and Wall Plate, P-PKG1WS-WH, White
Magnifying glass
Hover image to zoom

Caseta Original Smart Switch 3-Way Kit, 5A Neutral On/Off Switch, 2-Button Pico Remote, Wall Mount Bracket, and Wall Plate, P-PKG1WS-WH, White

Brand:
Lutron
SKU:
P-PKG1WS-WH
Rating:
(0)
Q&A:
(0)
Caseta Original Smart Switch 3-Way Kit, 5A Neutral On/Off Switch, 2-Button Pico Remote, Wall Mount Bracket, and Wall Plate, P-PKG1WS-WH, White
Magnifying glass
Hover image to zoom
$74.95 each
In Stock
In Stock
Get 9 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Amperage
5 Amps
Product Highlight: Voltage
120v

Description

–
Ensure you and your family always enter a well-lit home. Use the smart switch to set your front porch lights to turn on at dusk, ensuring your home is not dark when you return. Create schedules to turn lights on and off at set times to best fit your everyday routines and activate custom lighting scenes with just the touch of a button. Schedule your outdoor lights to turn on every night, as the sun sets - even when the seasons change and you gain or lose an hour. The geofencing feature allows you to never have to worry that you forgot to turn off the lights - set your lights to instantly turn off the minute you leave your home. (Smart hub required for schedules and geofencing.) Caseta allows you to control your lights, your way - use the free app, your voice (voice assistant and smart hub required), the wireless Pico remote, or the switch at the wall itself. The smart switch also allows you to control multiple styles of bulbs at once - control your deck and patio lights all at once to transform your outdoor living space for your family and guests. For added convenience, use your smart switch with the included wireless Pico remote to turn your lights on or off with the simple touch of a button from anywhere in your home. Add an extra point of control and mount your Pico to virtually any surface with the included Pico wall mount bracket, no cutting holes or pulling wire required. Includes: (1) Caseta smart switch, (1) wireless Pico remote, (1) wallplate adapter, and (1) wallplate

Features
  • PEACE OF MIND: Set outdoor lights to turn on at dusk, so your family can return to a well-lit home (smart bridge required: L-BDG2-WH)
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Alexa, Apple Home Kit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand (smart bridge required)
  • OUTDOOR ENTERTAINING: Make personalized schedules to control patio and deck lights at set times to best fit your routines, or activate favorite lighting scenes with the touch of a button (smart bridge required)
  • SUNSET TRACKER: Schedule outdoor lights to turn on every night as the sun sets - even when the seasons change and you gain or lose an hour
  • SMART 3-WAY CONTROL: Place remote over existing electrical box with included bracket or add a new point of control anywhere in the home, without cutting holes or pulling wire
  • GEOFENCING: Smart lighting that knows when you come and go - get an alert when you head out indicating you've left the lights on or automatically set lights to turn off - all based on your location
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights a variety of ways - via your smartphone, your voice, included wireless remote, or directly from the switch
  • GET MORE, SPEND LESS: One Caseta smart switch can control many bulbs at once; make many bulbs smart, even your existing bulbs. Get smart control of multiple styles of LED, incandescent, and halogen bulbs
  • TECHNICAL DETAILS: Works with up to 600W incandescent/halogen/ELC/MLV, 5-amps of LED/CFL or 3-amps of ceiling or exhaust fans. Neutral wire required for switch

Specs

–
Product Type:

Switch

Color:

White

Finish:

Gloss

Amperage:

5

Application:

Residential

Poles:

1

Approvals:

UL

Voltage:

120v

Model:

Diva

Style:

Designer

Includes:

Remote Control

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy