Apply to be a TradeMaster!
Main product image of Caseta Wireless In-Wall 3-Way LED Dimmer PRO Switch Light (Almond) (120V, 250W)
Magnifying glass
Hover image to zoom

Caseta Wireless In-Wall 3-Way LED Dimmer PRO Switch Light (Almond) (120V, 250W)

Brand:
Lutron
SKU:
PD-10NXD-LA
Rating:
(0)
Q&A:
(0)
Caseta Wireless In-Wall 3-Way LED Dimmer PRO Switch Light (Almond) (120V, 250W)
Magnifying glass
Hover image to zoom
$132.00 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Light Almond
Product Highlight: Wattage
250 Watts
Product Highlight: Voltage
120v

Description

–

Controls 250 W LED (screw-base), 1000 W incandescent/halogen, 1000 VA (800 W) magnetic low-voltage, 520 W Hi-lume 1 percent 2-wire LED driver, or 5 A Tu-Wire fluorescent ballast loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Offers reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents

  • Works with up to 250W of dimmable LED or 1000W of MLV/Incandescent/Halogen; 120V
  • Neutral Optional for LED, CFL, and Incandescent/Halogen; Neutral Required for ELV, MLV, dimmable ballasts, and Hi-Lume 1% LED drivers, and Lutron power boosters
  • Dim from up to 10 locations by pairing the dimmer to a mountable Lutron Pico remote (PJ2-WALL-WH-L01 sold separately); Can be wired to existing 3-way switches (CA-3PS-XX)
  • Add a Lutron Smart Hub to connect with Alexa, Apple Home, the Google Assistant, Ring, Serena Shades, SONOS, and more
  • Lutron Clear Connect does not rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls); 60ft direct line-of-sight or 30ft through walls of a Lutron Smart Hub
  • Pair up to ten (10) Lutron Pico Remotes or Caseta motion sensors to one (1) Lutron Caseta dimmer switch (limitations reflect when no Lutron Smart Hub installed)
  • Control at the wall, with a Pico smart remote, with a phone, or voice assistant (Lutron Smart Hub, L-BDG2-WH required for phone and voice assistant control)
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates sold separately)

Specs

–
Color:

Light Almond

Wattage:

250

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy