Apply to be a TradeMaster!
Main product image of Caseta Weatherproof Outdoor Smart Plug for Landscape/String Lights, 15A On/Off Switch, PD-15OUT-BL, Black
Magnifying glass
Hover image to zoom

Caseta Weatherproof Outdoor Smart Plug for Landscape/String Lights, 15A On/Off Switch, PD-15OUT-BL, Black

Brand:
Lutron
SKU:
PD-15OUT-BL
Rating:
(1)
Q&A:
(0)
Caseta Weatherproof Outdoor Smart Plug for Landscape/String Lights, 15A On/Off Switch, PD-15OUT-BL, Black
Magnifying glass
Hover image to zoom
$84.95 each
In Stock
In Stock
Get 4 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black
Product Highlight: Amperage
15 Amps
Product Highlight: Cord Length
7"
Product Highlight: Voltage
120v

Description

–
Introducing the newest member of the Caseta by Lutron family: the Caseta Weatherproof+ Outdoor Smart Plug. The Caseta Outdoor Smart Plug is IP65-rated, which means it is protected against dust, dirt, and severe rainfall. It is built to last, rated to withstand temperatures from -4 to 122 F, and its black, polycarbonate body delivers long-term durability, UV resistance, and full protection of its internal electronics. Smart home - meet your smart yard. With the Lutron Caseta Smart Hub (L-BDG2-WH, sold separately), you can toss your traditional timer - effortlessly schedule and control your outdoor lights year-round, without any need for manual adjustments. The plug will not lose its place as the sun rises and sets, as the seasons change, and as you gain or lose an hour with Daylight Savings. The plug is perfect for landscape lighting, patio string lighting/holiday lights (1,000s of ft of LED and 100s of ft of incandescent), as well as inflatables, and small pumps and motors (up to ½ HP).You can also add a Lutron Caseta Smart Hub (sold separately) to unlock smart control of your Outdoor Smart Plug. The Plug works with Alexa, the Google Assistant, Apple HomeKit, Ring, and more. Control the plug in a variety of ways, via your preferred voice assistant, the Lutron app, or a Pico remote (sold separately).

Features
  • MEET YOUR SMART YARD: Experience the delight of returning to a home alive with light; perfect for patio string lights, landscape lights, holiday lights (up to 1,000 ft!), pond or fountain pumps, and more
  • BUILT TO LAST: Polycarbonate body, and fully protected internal electronics, make for a smart outdoor plug that just works - year after year
  • WEATHERPROOF+: IP65 rated; built to protect against even the most severe rainfall, dust, and dirt
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights a variety of ways - via the free Lutron app, your voice, with a wireless Pico remote, or from the switch itself (smart bridge, L-BDG2-WH, required; Pico sold separately)
  • ULTRA-RELIABLE AND ULTRA-FAST: Uses Clear Connect technology (not Wi-Fi), so your connection is strong and responsive, and avoids issues like WiFi drop out and lag (smart bridge required)
  • WORKS WITH: Add a smart bridge (L-BDG2-WH) to use with Alexa, Google Assistant, Apple HomeKit, Ring, and more
  • TOSS THE TIMER: Unlike traditional timers, the outdoor smart plug stays on the right time year-round, even as the seasons change and with Daylight Savings (bridge required)
  • ADD A SWITCH: For added convenience, use with the wireless Pico remote (PJ2-2B-GXX-L01) to turn your lights on/off with the touch of a button from anywhere around the home - no bridge required
  • TECHNICAL DETAILS: 120V; works with up to 15A LED fixtures or ½ horsepower motors; for best performance, mount within 30 feet of bridge
  • Includes: (1) Caseta Outdoor Smart Plug; Pico remote and smart bridge sold separately

Specs

–
Product Type:

Plug

Color:

Black

Amperage:

15

Cord Length:

7"

Application:

Residential

Approvals:

UL

Voltage:

120v

Model:

Diva

Style:

Designer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Lutron Caseta Outdoor Plug

It part of the Lutron Caseta System which is a WIFI Lighting System. The plug works great for ( as i use it for) controlling my pool filter, it's also great to use for Christmas lights
Sparks
NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy