Apply to be a TradeMaster!
Main product image of Caseta Plug-In Lamp Dimmer for Table Lamps, 100W LED Bulbs, PD-3PCL-WH, White
Magnifying glass
Hover image to zoom

Caseta Plug-In Lamp Dimmer for Table Lamps, 100W LED Bulbs, PD-3PCL-WH, White

Brand:
Lutron
SKU:
PD-3PCL-WH
Rating:
(0)
Q&A:
(0)
Caseta Plug-In Lamp Dimmer for Table Lamps, 100W LED Bulbs, PD-3PCL-WH, White
Magnifying glass
Hover image to zoom
$52.04 each
In Stock
In Stock
Get 2 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
0.83 Amps
Product Highlight: Color
White
Product Highlight: Wattage
100 Watts
Product Highlight: Voltage
120v

Description

–
Conveniently create just the right light for reading, watching TV, or entertaining, with the Lutron Caseta Wireless plug-in lamp dimmer. The plug-in lamp dimmer simply plugs into a standard outlet and can be used with up to two lamps. Control the lights from anywhere in the room by using the Pico remote control (sold separately). You can even add a wall switch to control plug-in lamps without running wires or cutting holes - using the Pico remote control with wall mounting kit (sold separately) and Caseta Wireless plug-in lamp dimmer. This dimmer works with up to 300-Watt of incandescent or halogen, 100-Watt of dimmable LED or dimmable CFL.

Features
  • PEACE OF MIND: Set lights to automatically adjust with the seasons so your family always comes back to a well-lit home; enable the smart away feature to randomly turn your lights on/off to look like you're home even if you're away (smart bridge required)
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Amazon Alexa, Apple HomeKit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand (smart bridge required)
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights a variety of ways - via the app, your voice, or at the wall. Make schedules to control lights at set times or activate scenes with 1 touch of a button (bridge required)
  • GET MORE, SPEND LESS: One Caseta smart switch can control many bulbs at once; make many bulbs smart, even your existing bulbs; get smart control of multiple styles of dimmable LED, incandescent and halogen bulbs
  • SMART CONTROL OF PLUG-IN LAMPS: Simply plugs into a standard outlet and can be used with up to 2 floor or table lamps
  • WIRELESS REMOTE CONTROL: For added convenience, use with wireless Pico remote (PJ2-3BRL-GXX-L01) to turn your lights on, off, or dim and brighten with the touch of a button from anywhere in the home
  • EASY 3-WAY SET UP: Create a 3-way by mounting the included Pico to almost any wall surface without cutting holes or pulling wire, with a Pico wallmount bracket (sold separately); replace 3-way switches by mounting the Pico/bracket over the backbox
  • TECHNICAL DETAILS: Works with up to 100-Watt of dimmable LED light bulbs/CFL light bulbs or 300-Watt incandescent/halogen bulbs; not rated for low voltage applications (i.e. track or landscape lighting)
  • INCLUDES: (1) Caseta Plug-In Lamp Dimmer; coordinating accessories sold separately

Specs

–
Product Type:

Switch

Amperage:

0.83

Poles:

1

Power Supply:

Plug-In

Color:

White

Application:

Residential

Wattage:

100

Approvals:

UL

Voltage:

120v

Model:

Diva

Style:

Designer

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy