Shop Resideo Sale
Main product image of Caseta Original Smart Switch, 5A Light or 3A Fan, Neutral Required, 120V PD-5ANS-WH-R
Magnifying glass
Hover image to zoom

Caseta Original Smart Switch, 5A Light or 3A Fan, Neutral Required, 120V PD-5ANS-WH-R

Brand:
Lutron
SKU:
PD-5ANS-WH-R
Rating:
(0)
Q&A:
(0)
Caseta Original Smart Switch, 5A Light or 3A Fan, Neutral Required, 120V PD-5ANS-WH-R
Magnifying glass
Hover image to zoom
$64.30 each
In Stock
In Stock
Get 4 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Voltage
120v
Product Highlight: Wattage
600 Watts
Product Highlight: Amperage
5 Amps
Product Highlight: Material
Plastic

Description

–
Experience the ultimate convenience in lighting control with Lutron's family of Caseta Wireless dimmers, switches and smart phone control. The Caseta Wireless In-Wall Switch provides switching of multiple load types and, when paired with Pico remote controls, allows remote control from anywhere in the space. Use the Pico remote control either in your hand, on a tabletop pedestal or by mounting the remote directly to the wall (remote control and accessories sold separately). You can even use the Pico remote to control the lights from your car as you arrive home. This switch works with up to 600-Watt of incandescent, halogen, ELV and MLV, 5 amps of LED/CFL and 3.0 amps of general purpose fans. Neutral wire required. Coordinating wall plate sold separately.

Features & Benefits:
  • PEACE OF MIND: Set lights to adjust with seasons so your family always comes back to a well-lit home; enable the smart away feature to randomly turn your lights on and off to look like you're home when you're away (smart bridge, L-BDG2-WH, required)
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Amazon Alexa, Apple HomeKit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand (smart bridge required)
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control your lights many ways - via the app, with your voice or from the wall; create schedules to turn lights on/off at set times, or activate scenes with one touch (smart bridge required)
  • WIRELESS REMOTE CONTROL: For added convenience, use with the wireless Pico remote (PJ2-2B-GXX-L01) to turn your lights on/off with the touch of a button from anywhere in the home
  • EASY 3-WAY SETUP: Create a 3-way by mounting a Pico smart remote and wallmount bracket to almost any wall surface without cutting holes or pulling wire; replace 3-way switches by mounting the bracket/Pico over the backbox (PJ2-WALL-WH-L01 sold separately)
  • TECHNICAL DETAILS: Works with up to 600-Watts of incandescent/halogen/ELC/MLV, 5A of LED/CFL or 3.0A of ceiling or exhaust fans
  • EASY INSTALL: Easily replaces existing switch and installs in as little as 15 minutes; NEUTRAL WIRE REQUIRED
  • INCLUDES: (1) Caseta smart switch; coordinating wallplate sold separately

Specs

–
Color:

White

Voltage:

120v

Wattage:

600

Amperage:

5

Material:

Plastic

Type:

Smart

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy