Apply to be a TradeMaster!
Main product image of Caseta Wireless In-Wall ELV+ Neutral Wire Dimmer Switch (Ivory) (120V, 500W)
Magnifying glass
Hover image to zoom

Caseta Wireless In-Wall ELV+ Neutral Wire Dimmer Switch (Ivory) (120V, 500W)

Brand:
Lutron
SKU:
PD-5NE-IV
Rating:
(1)
Q&A:
(0)
Caseta Wireless In-Wall ELV+ Neutral Wire Dimmer Switch (Ivory) (120V, 500W)
Magnifying glass
Hover image to zoom
$129.95 each
In Stock
In Stock
Get 8 Tue, Nov 24
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory
Product Highlight: Wattage
500 Watts
Product Highlight: Voltage
120v

Description

–

Controls 250 W LED (screw-base), 500 W incandescent/halogen, 400 VA (300 W) magnetic low-voltage, 500 W electronic low-voltage, 400 W Hi-lume 1 percent 2-wire LED driver, or 3.3 A Tu-Wire fluorescent ballast loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes.

  • Works with up to 250W of dimmable LED, 500W of incandescent/halogen or ELV, or 400W MLV; Phase-Select available
  • Neutral Required; 120V
  • Create a 3-way and add a 2nd switch anywhere by pairing with a mountable Pico remote (PJ2-WALL-WH-L01 sold separately); Cannot be wired to existing 3-way switches
  • Add a Lutron Smart Hub to connect with Alexa, Apple Home, the Google Assistant, Ring, Serena Shades, SONOS, and more
  • Lutron Clear Connect does not rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls)
  • Preset button allows you to turn your lights on to your preferred predetermined level
  • Pair up to ten (10) Pico Remotes or Caseta motion sensors to one (1) Lutron Caseta dimmer switch (limitations reflect when no Lutron Smart Hub installed)
  • Control at the wall, with a Pico smart remote, with a phone, or voice assistant (Lutron Smart Hub, L-BDG2-WH, required for phone and voice assistant control)
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Color:

Ivory

Wattage:

500

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Remote with dimmer

Works great, super easy
Hidi
Colorado
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy