Apply to be a TradeMaster!
Main product image of Caseta Original Smart Dimmer Switch for ELV+ Lighting, Phase Selectable, 250W LED/400VA MLV/500W ELV, Neutral Required, 120V, PD-5NE-WH, White
Magnifying glass
Hover image to zoom

Caseta Original Smart Dimmer Switch for ELV+ Lighting, Phase Selectable, 250W LED/400VA MLV/500W ELV, Neutral Required, 120V, PD-5NE-WH, White

Brand:
Lutron
SKU:
PD-5NE-WH
Rating:
(0)
Q&A:
(0)
Caseta Original Smart Dimmer Switch for ELV+ Lighting, Phase Selectable, 250W LED/400VA MLV/500W ELV, Neutral Required, 120V, PD-5NE-WH, White
Magnifying glass
Hover image to zoom
$129.95 each
In Stock
In Stock
Get 250 Wed, Oct 7 - Thu, Oct 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Amperage
3.3 Amps
Product Highlight: Voltage
120v
Product Highlight: Wattage
500 Watts

Description

–
The Caseta ELV+ Smart Dimmer Switch with phase selectable dimming works with up to 250W of dimmable LED, 500W of incandescent/halogen/electronic low-voltage (ELV), or 400-Watt of magnetic low-voltage (MLV); Neutral wire connection and 10-Watt minimum load required for all load types. Out of the box, the dimmer is set to reverse phase for ELV/incandescent/halogen light loads. However, since it is phase selective, the dimmer output can be changed to forward phase for MLV lighting loads and other certain LED bulbs with simple button press programming. The Caseta ELV + dimmer features a preset button in the center to save and recall your favorite light level. Existing hardwired 3-way switches will not work with this dimmer, for 3-way and multi-location applications Pico remotes must be used with this dimmer. Replace an existing switch with a Pico remote control and wall plate adapter to dim from every location (PICO-WBX-ADAPT sold separately). Use the Lutron Smart Hub to connect the Caseta ELV+ Dimmer Smart switch to leading smart home devices - including Alexa, Apple Home, Google Home, Ring, Sonos, and more. Not only does the smart hub unlock smart control and device integration - but it also doesn't use Wi-Fi to control your lights. With the Lutron Smart Hub you stay connected even when your Wi-Fi goes down and you avoid slowing your internet speed down with more devices. Enable the Smart Away feature to randomly turn lights on and off, to make it look like you're home, even if you're away (Lutron Smart Hub, L-BDG2-WH required). Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Features
  • Includes: One (1) Caseta Wireless ELV+ dimmer switch; Gloss finish
  • Works with up to 250W of dimmable LED, 500W of incandescent/halogen or ELV, or 400W MLV; Phase-Select available
  • Neutral Required; 120V
  • Create a 3-way and add a 2nd switch anywhere by pairing with a mountable Pico remote (PJ2-WALL-WH-L01 sold separately); Cannot be wired to existing 3-way switches
  • Add a Lutron Smart Hub to connect with Alexa, Apple Home, the Google Assistant, Ring, Serena Shades, SONOS, and more
  • Lutron Clear Connect does not rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls)
  • Preset button allows you to turn your lights on to your preferred predetermined level
  • Pair up to ten (10) Pico Remotes or Caseta motion sensors to one (1) Lutron Caseta dimmer switch (limitations reflect when no Lutron Smart Hub installed)
  • Control at the wall, with a Pico smart remote, with a phone, or voice assistant (Lutron Smart Hub, L-BDG2-WH, required for phone and voice assistant control)
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Type:

Single Pole

Dimmer

Product Type:

Switch

Color:

White

Finish:

Gloss

Application:

Residential

Amperage:

3.3

Poles:

1

Voltage:

120v

Wattage:

500

Load Type:

Dimmable CFL

Incandescent

Halogen

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy