Apply to be a TradeMaster!
Main product image of Caseta Wireless In-Wall 3-Way 2-Wire Smart Switch 5A, 120/277V (Ivory)
Magnifying glass
Hover image to zoom

Caseta Wireless In-Wall 3-Way 2-Wire Smart Switch 5A, 120/277V (Ivory)

Brand:
Lutron
SKU:
PD-5WS-DV-IV
Rating:
(0)
Q&A:
(0)
Caseta Wireless In-Wall 3-Way 2-Wire Smart Switch 5A, 120/277V (Ivory)
Magnifying glass
Hover image to zoom
$121.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Ivory
Product Highlight: Amperage
5 Amps

Description

–

Rated for 5 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3 A general purpose fans. Offers large on and off buttons. 2-wire switch ideal for retrofit applications.

  • Works with up to 5A lighting or 3A general purpose fan
  • No Neutral Required; 120V/277V
  • Lutron minimum load capacitor (LUT-MLC) is included to assist non-neutral based digital switches in meeting minimum load requirements
  • Add a 2nd switch anywhere by pairing with a mountable Lutron Pico Remote (sold separately), or wire it to an existing mechanical switch to create a 3-way application
  • 4-Way/Multi-location application require use of Pico Remotes
  • Lutron Clear Connect does not rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls); 60ft direct line-of-sight or 30ft through walls of a Lutron Smart Hub
  • Pair up to ten (10) Pico Remotes or Caseta motion sensors to one (1) Lutron Caseta Smart switch (limitations reflect when no Lutron Smart Hub installed)
  • Add a Lutron Smart Hub to connect with Alexa, Apple Home, Google Home, Ring, Serena Shades, SONOS, and more
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Color:

Ivory

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy