Apply to be a TradeMaster!
Main product image of Caseta Wireless In-Wall 3-Way 2-Wire Smart Switch Light, 5A, 120/277V (White)
Magnifying glass
Hover image to zoom

Caseta Wireless In-Wall 3-Way 2-Wire Smart Switch Light, 5A, 120/277V (White)

Brand:
Lutron
SKU:
PD-5WS-DV-WH
Rating:
(0)
Q&A:
(0)
Caseta Wireless In-Wall 3-Way 2-Wire Smart Switch Light, 5A, 120/277V (White)
Magnifying glass
Hover image to zoom
$121.00 each
In Stock
In Stock
Get 14 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Amperage
5 Amps

Description

–

Rated for 5 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3 A general purpose fans. Offers large on and off buttons. 2-wire switch ideal for retrofit applications.

  • Works with up to 5A lighting or 3A general purpose fan
  • No Neutral Required; 120V/277V
  • Lutron minimum load capacitor (LUT-MLC) is included to assist non-neutral based digital switches in meeting minimum load requirements
  • Add a 2nd switch anywhere by pairing with a mountable Lutron Pico Remote (sold separately), or wire it to an existing mechanical switch to create a 3-way application
  • 4-Way/Multi-location application require use of Pico Remotes
  • Lutron Clear Connect does not rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls); 60ft direct line-of-sight or 30ft through walls of a Lutron Smart Hub
  • Pair up to ten (10) Pico Remotes or Caseta motion sensors to one (1) Lutron Caseta Smart switch (limitations reflect when no Lutron Smart Hub installed)
  • Add a Lutron Smart Hub to connect with Alexa, Apple Home, Google Home, Ring, Serena Shades, SONOS, and more
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Color:

White

Amperage:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy