Apply to be a TradeMaster!
Main product image of Caseta Original 3-Way Smart Switch, Neutral Required (Black) (6A, 120V, 720W)
Magnifying glass
Hover image to zoom

Caseta Original 3-Way Smart Switch, Neutral Required (Black) (6A, 120V, 720W)

Brand:
Lutron
SKU:
PD-6ANS-BL
Rating:
(0)
Q&A:
(0)
Caseta Original 3-Way Smart Switch, Neutral Required (Black) (6A, 120V, 720W)
Magnifying glass
Hover image to zoom
$64.95 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
Black
Product Highlight: Amperage
6 Amps

Description

–

Rated for 6 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3.6 A (1/4 HP) general-purpose fans. Offers large on and off buttons. 2-wire switch ideal for retrofit applications. Neutral wire switch ideal for higher wattages and low minimum loads.

  • Works with up to 6A lighting or 3A general purpose fan
  • Neutral Required; 120V
  • Add a 2nd switch anywhere by pairing with a mountable Pico remote (sold separately), or wire it to an existing mechanical switch to create a 3-way application
  • 4-Way/Multi-location application require use of Pico Remotes
  • Lutron Clear Connect does not rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls)
  • Set light schedules to automatically adjust with seasons or enable Smart Away to randomly turn lights on/off to look like someone is home even if you're away (Lutron Smart Hub, L-BDG2-WH, required)
  • Pair up to ten (10) Pico Remotes or Caseta motion sensors to one (1) Lutron Caseta Smart switch (limitations reflect when no Lutron Smart Hub installed)
  • Add a Lutron Smart Hub (L-BDG2-WH) to connect with Alexa, Apple Home, Google Home, Ring, Serena Shades, SONOS, and more
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Voltage:

120v

Color:

Black

Amperage:

6

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy