Apply to be a TradeMaster!
Main product image of Caseta Original Smart Switch, 6A Light or 3.6A Fan, Neutral Required, 120V PD-5ANS-WH-R
Magnifying glass
Hover image to zoom

Caseta Original Smart Switch, 6A Light or 3.6A Fan, Neutral Required, 120V PD-5ANS-WH-R

Brand:
Lutron
SKU:
PD-6ANS-WH
Rating:
(0)
Q&A:
(0)
Caseta Original Smart Switch, 6A Light or 3.6A Fan, Neutral Required, 120V PD-5ANS-WH-R
Magnifying glass
Hover image to zoom
$69.12 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Amperage
6 Amps
Product Highlight: Voltage
120v
Product Highlight: Wattage
720 Watts

Description

–
The Caseta Wireless In-Wall Switch works with up to 6 Amp of lighting (LED/incandescent/halogen/ELV/MLV), and 3.6 Amp of general-purpose fans. Neutral wire required. For 3-way applications, existing 3-way switches or Pico Remotes can be used with this switch. 4-way or multi-location applications require Pico Remote controls. Replace the existing switch with a Pico remote control and wall plate adapter to switch from every location (PICO-WBX-ADAPT sold separately). Use the Lutron Smart Hub (L-BDG2-WH) to connect the Caseta In-Wall Smart switch to more leading smart home devices - including Alexa, Apple Home, Google Home, Ring, and Sonos. Not only does the Lutron Smart Hub unlock smart control and device integration - but it also doesn't use Wi-Fi to control your lights. With the Lutron Smart Hub you stay connected even when your Wi-Fi goes down and you avoid slowing down your internet speed with more devices. Enable the Smart Away feature to randomly turn lights on and off, to make it look like you're home, even if you're away (Lutron Smart Hub, L-BDG2-WH required). Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Features
  • Rated for 6 A incandescent/halogen, magnetic low-voltage, electronic low-voltage, LED/CFL, or fluorescent loads, or 3.6 A (1/4 HP) general-purpose fans. Offers large on and off buttons. 2-wire switch ideal for retrofit applications. Neutral wire switch ideal for higher wattages and low minimum loads.
  • Lutron Caseta Wireless In-Wall Smart Switch For Light or Fan Control, 120V, 6A, White
  • Includes: One (1) Caseta Wireless In-Wall Smart Switch; Gloss Finish
  • Works with up to 6A lighting or 3A general purpose fan
  • Neutral Required; 120V
  • Add a 2nd switch anywhere by pairing with a mountable Pico remote (sold separately), or wire it to an existing mechanical switch to create a 3-way application
  • 4-Way/Multi-location application require use of Pico Remotes
  • Lutron Clear Connect does not rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls)
  • Set light schedules to automatically adjust with seasons or enable Smart Away to randomly turn lights on/off to look like someone is home even if you're away (Lutron Smart Hub, L-BDG2-WH, required)
  • Pair up to ten (10) Pico Remotes or Caseta motion sensors to one (1) Lutron Caseta Smart switch (limitations reflect when no Lutron Smart Hub installed)
  • Add a Lutron Smart Hub (L-BDG2-WH) to connect with Alexa, Apple Home, Google Home, Ring, Serena Shades, SONOS, and more
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Type:

3-Way

Product Type:

Switch

Color:

White

Application:

Residential

Amperage:

6

Voltage:

120v

Wattage:

720

Load Type:

Halogen

Incandescent

LED

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy