Apply to be a TradeMaster!
Main product image of Caseta Original 3-Way Smart Dimmer Switch (Black) (6A, 120V, 720W)
Magnifying glass
Hover image to zoom

Caseta Original 3-Way Smart Dimmer Switch (Black) (6A, 120V, 720W)

Brand:
Lutron
SKU:
PD-6WCL-BL
Rating:
(0)
Q&A:
(0)
Caseta Original 3-Way Smart Dimmer Switch (Black) (6A, 120V, 720W)
Magnifying glass
Hover image to zoom
$64.95 each
In Stock
In Stock
Get 22 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Color
Black
Product Highlight: Amperage
6 Amps

Description

–

Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.

  • Works with up to 150W of dimmable LED, 600W of incandescent/halogen
  • No Neutral required; 120V
  • Create a 3-way and add a 2nd switch anywhere by pairing with a mountable Pico remote (PJ2-WALL-WH-L01 sold separately); Cannot be wired to existing 3-way switches
  • Add a Lutron Smart Hub to connect with Alexa, Apple Home, Google Home, Ring, Lutron Serena Shades, SONOS, and more
  • Lutron Clear Connect does not rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls)
  • Set light schedules to automatically adjust with seasons or enable Smart Away to randomly turn lights on/off to look like someone is home even if you're away (Lutron Smart Hub, L-BDG2-WH, required)
  • Pair up to ten (10) Pico Remotes or Caseta motion sensors to one (1) Lutron Caseta dimmer switch (limitations reflect when no Lutron Smart Hub installed)
  • Control at the wall, with a Pico smart remote, with a phone, or voice assistant (Lutron Smart Hub, L-BDG2-WH, required for phone and voice assistant control)
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Voltage:

120v

Color:

Black

Amperage:

6

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy