Apply to be a TradeMaster!
Main product image of Caseta Original Smart Dimmer Switch, 150W LED, No Neutral Required, 120V, PD-6WCL-WH, White
Magnifying glass
Hover image to zoom

Caseta Original Smart Dimmer Switch, 150W LED, No Neutral Required, 120V, PD-6WCL-WH, White

Brand:
Lutron
SKU:
PD-6WCL-WH
Rating:
(1)
Q&A:
(0)
Caseta Original Smart Dimmer Switch, 150W LED, No Neutral Required, 120V, PD-6WCL-WH, White
Magnifying glass
Hover image to zoom
$66.85 each
In Stock
In Stock
Get 11 Tomorrow, Oct 2
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Amperage
1.25 Amps
Product Highlight: Voltage
120v
Product Highlight: Wattage
150 Watts

Description

–
Note: Wall Plate sold separately.

The Caseta Wireless Dimmer Switch works with up to 150 W of dimmable LED or 600W of incandescent/halogen. Existing hardwired 3-way switches will not work with this dimmer, for 3-way and multi-location applications Pico remotes must be used with this dimmer. Replace the existing switch with a Pico remote control and wall plate adapter to dim from every location (PICO-WBX-ADAPT sold separately). Use the Lutron Smart Hub (L-BDG2-WH) to connect the Caseta Smart Lighting Dimmer Switch to more leading smart home devices - including Alexa, Apple Home, Google Home, Ring, and Sonos. Not only does the Lutron Smart Hub unlock smart control and device integration - but it also doesn't use Wi-Fi to control your lights. With the Lutron Smart Hub you stay connected even when your Wi-Fi goes down and you avoid slowing down your internet speed with more devices. Enable the Smart Away feature to randomly turn lights on and off, to make it look like you're home, even if you're away (Luton Smart Hub, L-BDG2-WH required). Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Features
  • Controls 150 W LED/CFL (screw-base) or 600 W incandescent/halogen loads. Simple, intuitive design with on, off and raise/lower buttons. Provides true dimming from each location with Pico wireless remotes. Provides reliable dimming of dimmable LEDs/CFLs, as well as halogens and incandescents.
  • Lutron Caseta Wireless Smart Lighting Dimmer Switch, 120V, 150 W LED, White
  • Includes: One (1) Caseta Wireless Dimmer Switch; Gloss finish
  • Works with up to 150W of dimmable LED, 600W of incandescent/halogen
  • No Neutral required; 120V
  • Create a 3-way and add a 2nd switch anywhere by pairing with a mountable Pico remote (PJ2-WALL-WH-L01 sold separately); Cannot be wired to existing 3-way switches
  • Add a Lutron Smart Hub to connect with Alexa, Apple Home, Google Home, Ring, Lutron Serena Shades, SONOS, and more
  • Lutron Clear Connect does not rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls)
  • Set light schedules to automatically adjust with seasons or enable Smart Away to randomly turn lights on/off to look like someone is home even if you're away (Lutron Smart Hub, L-BDG2-WH, required)
  • Pair up to ten (10) Pico Remotes or Caseta motion sensors to one (1) Lutron Caseta dimmer switch (limitations reflect when no Lutron Smart Hub installed)
  • Control at the wall, with a Pico smart remote, with a phone, or voice assistant (Lutron Smart Hub, L-BDG2-WH, required for phone and voice assistant control)
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Type:

Single Pole

3-Way

Product Type:

Switch

Color:

White

Finish:

Gloss

Application:

Residential

Amperage:

1.25

Voltage:

120v

Wattage:

150

Load Type:

Halogen

Dimmable CFL

LED

Incandescent

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Caseta has done a great job with these products

Simple and easy install and integration with the owners App.
Building Owner
NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy