Apply to be a TradeMaster!
Main product image of Caseta Original Smart Fan Speed Control Switch, 4-Speed, 1.5A Fan, Neutral Required, 120V, PD-FSQN-WH, White
Magnifying glass
Hover image to zoom

Caseta Original Smart Fan Speed Control Switch, 4-Speed, 1.5A Fan, Neutral Required, 120V, PD-FSQN-WH, White

Brand:
Lutron
SKU:
PD-FSQN-WH
Rating:
(0)
Q&A:
(0)
Caseta Original Smart Fan Speed Control Switch, 4-Speed, 1.5A Fan, Neutral Required, 120V, PD-FSQN-WH, White
Magnifying glass
Hover image to zoom
$69.95 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v
Product Highlight: Wattage
600 Watts

Description

–
Note: Wall Plate sold separately.

The Caseta Wireless Smart Fan Speed Control Switch gives you the ability to turn your fan on/off or choose between four speeds for increased comfort. This fan speed control is rated for 1 ceiling paddle fan up to 1.5A. Ceiling fans with integrated fan speed and/or light modules, proprietary remotes, or DC motors are not compatible with this device. Use with the wireless Fan Pico remote (PJ2-3BRL-GXX-F01, sold separately) for control from anywhere around your home. Existing hardwired 3-way switches will not work with this dimmer, for 3-way and multi-location applications Pico remotes must be used with this fan speed control. Replace the existing switch with a Fan Pico remote control and wall plate adapter to control the fan from every location (PICO-WBX-ADAPT sold separately). For increased versatility, add the Caseta Smart Hub (L-BDG2-WH, sold separately) and use with the free Lutron app to set up your favorite scenes and create schedules based on time of day. Integrate with other Smart Home brands, including Amazon Alexa, Google Home, Ring and more. Pairs perfectly with Lutron Claro wall plates for consistent color matching (sold separately).

Features
  • Experience the ultimate comfort and convenience with the NEW Caseta Wireless Smart Fan Speed Control. This fan control gives you the ability to turn your fan on/off or choose between four speeds for increased comfort. Eliminate your pull chains - use with the wireless Fan Pico remote (PJ2-3BRL-GXX-F01, sold separately) for control from anywhere around your home. For increased versatility, add the Smart Bridge (L-BDG2-WH, sold separately) and use with the FREE Lutron app to set up your favorite scenes and create schedules based on time of day. Integrate with other Smart Home brands, including Amazon Alexa, the Google Assistant, and more. Coordinating wallplate sold separately.
  • Lutron Caseta Wireless Smart Fan Speed Control Switch, 120V, 1.5A, Single-Pole, White
  • Includes: One (1) Caseta Wireless Smart Fan Speed Control; Gloss finish
  • Works with up to 1.5A single ceiling fan; not compatible with fans with proprietary remotes or DC motors
  • Neutral Required; 120V
  • Create a 3-way and add a 2nd switch anywhere by pairing with a mountable Pico remote (PJ2-3BRL-GWH-F01); Cannot be wired to existing 3-way switches
  • Add a smart hub to connect with Alexa, Apple Home, Google Home, Ring, Serena Shades, SONOS, and more
  • Lutron Clear Connect does not rely on wi-fi and is ultra-fast and ultra-reliable (avoid repeat service calls)
  • Preset button allows you to turn your fan on to your preferred predetermined level
  • Pair up to ten (10) Pico Remotes to one (1) Lutron Caseta Fan Speed control (limitations reflect when no Lutron Smart Hub installed)
  • Control at the wall, with a Pico smart remote, with a phone, or voice assistant (Lutron Smart Hub, L-BDG2-WH, required for phone and voice assistant control)
  • Pairs perfectly with Lutron Claro wall plates for consistent color matching (wall plates are sold separately)

Specs

–
Type:

Single Pole

Product Type:

Switch

Color:

White

Finish:

Gloss

Application:

Residential

Voltage:

120v

Wattage:

600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy