Apply to be a TradeMaster!
Main product image of Caseta Smart Motion Sensor, Occupancy/Vacancy, Works With Caseta Dimmers and Switches, PD-OSENS-WH, White
Magnifying glass
Hover image to zoom

Caseta Smart Motion Sensor, Occupancy/Vacancy, Works With Caseta Dimmers and Switches, PD-OSENS-WH, White

Brand:
Lutron
SKU:
PD-OSENS-WH
Rating:
(0)
Q&A:
(0)
Caseta Smart Motion Sensor, Occupancy/Vacancy, Works With Caseta Dimmers and Switches, PD-OSENS-WH, White
Magnifying glass
Hover image to zoom
$57.15 each
In Stock
In Stock
Get 1 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Finish
Gloss
Product Highlight: Voltage
120v

Description

–
Add enhanced automation to your Caseta dimmers, switches, and fan controls with your Caseta Motion Sensor. Program your Caseta Motion Sensor as an occupancy or vacancy sensor to automatically control any number of Caseta devices when you enter or leave a room. One motion sensor can control many Caseta devices within up to 60 ft. and can detect motion three times better than other comparative sensors. The motion sensor features a full 180° field of view, in addition to having a typical 10 year battery life, three times longer than the industry average. Use the motion sensor for occupancy or vacancy applications wherever it's needed - no wires required. Place it freestanding on a flat surface or mount to a wall or corner; this makes the motion sensor perfect for bathrooms, laundry rooms, hallways, garages, and more. Place in a high traffic area of your home for hands-free control of your lights; alternatively, place in a low traffic area of your home so you never have to remember if you turned the lights off. Set your desired light level on each device controlled by your sensor for further customization; when the sensor switches on, it will automatically turn your devices on to the preset level.

Features
  • Lutron Caseta Motion Sensor - Occupancy/Multi-location Works with Alexa and the Google Assistant, White
  • Sensing and control: sensor that can automatically turn off any number of Caseta smart devices after you leave a room
  • NEW Active Hours Feature: Set sensor to trigger your lights on/off based on time of day or sunrise/sunset; use the Lutron app to customize which time periods sensors are active, which lights the sensor controls, and their light levels (bridge required)
  • Versatile and powerful: one sensor can turn off any number of Caseta switches, dimmers, fan controls, and Serena smart shades within 60 ft.
  • Breakthrough sensing technology: detects fine motion 3X better than other sensors; has 180 degree field of view
  • Long-lasting battery life: 10 year typical battery life, 3x longer than the industry average
  • Place it anywhere: use freestanding on a flat surface or mount to a wall or corner, perfect for bathrooms, laundry rooms, hallways, garages, and more - no wires required
  • Customizable: set your desired level for each device controlled by the sensor

Specs

–
Type:

Wireless

Single Pole

Product Type:

Switch

Color:

White

Finish:

Gloss

Application:

Residential

Load Type:

Dimmable CFL

Halogen

Incandescent

LED

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy